Shop All Soldering Irons & Accessories
Master Appliance
MASTER APPL Multi-Funct Solder Iron
Mfr # PI-20SIK
Zoro # G604104408
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. (F) 820 Degrees F
- Application For Soldering
- Features Heat Tool, Soldering Iron
- Includes Flameless Heat Shrink Adaptor, Lead-Free Solder, Professional Butane Soldering Iron, Protective Cap and Case, Sponge Tray
- Tip 4 Tips: 2.4MM Solder Tip, Double Sharp Tip, Needle Tip, Hot Knife Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # PI-20SIK
- Zoro # G604104408
- UPC # 635705119841
- Country of Origin Taiwan, Province of China
- Category Soldering Irons & Accessories
Dimensions
Length (In.) | 8 7/10 in |
Tip Width | 2.4 mm |
Tool Length | 8.7 in |
Details
Item | Soldering Iron |
Temp. (F) | 820 Degrees F |
Application | For Soldering |
Features | Heat Tool, Soldering Iron |
Includes | Flameless Heat Shrink Adaptor, Lead-Free Solder, Professional Butane Soldering Iron, Protective Cap and Case, Sponge Tray |
Tip | 4 Tips: 2.4MM Solder Tip, Double Sharp Tip, Needle Tip, Hot Knife Tip |
Watts | 167 |
Standards | Lead Free/Free RoHS Obedient |
Power Source | Butane |
Maximum Torch Temperature | 820 Degrees F |
Kit Includes | Heat Shrink Attachment, Sponge, Storage Case |
Product Type | Handpiece Only |
Tip Type | Knife, Needle, Conical |
Description
Butane-Powered, Soldering Iron Kit, Tip Type Knife, Needle, Conical, Tip Width 2.4 mm, Maximum Torch Temperature 820 Degrees F, Includes Flameless Heat Shrink Adaptor, Lead-Free Solder, Professional Butane Soldering Iron, Protective Cap and Case, Sponge Tray, Application For Soldering, Features Heat Tool, Soldering Iron, Power Source Butane, Product Type Multi-Function Torch/Soldering Iron, Standards Lead Free/Free RoHS Obedient, Tool Length 8.7 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 100 Pilot Arc Plasma Cutter Consumables 40-Nozzles 40-Electrodes 10-Cups 10-Guide for CUT-50HF/60HF (AG60HF-100)
- POWERWELD Single Stage Oxygene Regulator (313OX)
- HAKKO Digital Soldering Station (FX888DX-010BY)
- RADNOR Contact Tip, 0.023, Miller, PK25 (RAD64002900)
- MASTER APPLIANCE Soldering Iron, Butane (UT-40SI)
- MASTER APPLIANCE Butane Soldering Iron (UT-100SIK)
- MASTER APPLIANCE Soldering Iron Kit, 1202 F, With 5 Tips (UT-100Si-TC)
- WELLER WELLER 80W Soldering Iron (WLIR8012A)
- WELLER Dsx 80 Desoldering Iron (T0051319099N)
- PORTASOL Soldering Iron Kit, Cordless (PP-1K)
- MILWAUKEE TOOL M12 Soldering Iron Kit (2488-21)
- Master Appliance Soldering Irons & Accessories