Socket Pipe Plug
Count on great prices, fast shipping and friendly service every time you order a socket pipe plug from Zoro.
Shop Socket Pipe Plug results
(Showing 1 - 15)
Relevance
Mfr # 5RLG0
Key Features:
- Item: Socket Pipe Plug
- Pipe Fitting Material: Carbon Steel
- Specific Fitting Shape: Socket Pipe Plug
Mfr # 5RLG2
Key Features:
- Item: Socket Pipe Plug
- Pipe Fitting Material: Carbon Steel
- Specific Fitting Shape: Socket Pipe Plug
Mfr # 40SP112N010
Key Features:
- Pipe Size - Pipe Fitting: 1"
- Specific Fitting Shape: Hex Socket Plug
- Pipe Fitting Material: 304 Stainless Steel
Mfr # 41440
Key Features:
- Drive Size: 3/8"
- SAE or Metric: SAE
- Number of Points: 4
Mfr # 2841
Key Features:
- Item: Pipe Plug Socket Set
- Drive Size: 1/2"
- Number of Pieces: 8
Mfr # 40SP112N012
Key Features:
- Pipe Size - Pipe Fitting: 1/2"
- Specific Fitting Shape: Hex Socket Plug
- Pipe Fitting Material: 304 Stainless Steel
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 270237
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 41450
Key Features:
- Item: Sleeve Gloves
- Glove Size: M
- Size: M
Mfr # 269913
Key Features:
- Material: Rubber
- Max. Diameter: 2.78 in
- Nominal Size: 2 1/2 in
Mfr # 269875
Key Features:
- Material: Rubber
- Max. Diameter: 1.02 in
- Nominal Size: 1 in
Mfr # 270245
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # SUN3841
Key Features:
- Package Quantity: 1