Snap On Socket Set
Our endless aisle includes a snap on socket set and so much more!
Shop Snap On Socket Set results
(Showing 1 - 15)
Relevance
Mfr # MSM-30HFTB
Key Features:
- Includes: (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (11) 1/4" Drive Shallow 6-Points of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow Sockets of 29/32" Length: 14mm; (1) 1/4" Drive Deep Sockets of 2" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) Metal Tool Box
- Socket Type: Deep, Shallow
- SAE or Metric: Metric
Mfr # JHW50666
Key Features:
- Number of Points: 6,12
- Size: 5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
- Overall Length: Various
Mfr # MSS-33FTB
Key Features:
- Item: 35 PIECE 3/8" DRIVE BASIC TOOL SET
- SAE or Metric: Metric
- Package Quantity: 1
Mfr # 2503MFRPH
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Fixed
Mfr # 55MT03
Key Features:
- Tip Size: 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55
- Tether Style: Not Tether Capable
- Sockets Included: (28) Deep 6-Point, (58) Standard 6-Point
Mfr # MS-14-24RC
Key Features:
- Item: 1/2" Drive Deep Impact Socket Set 6-Point 24 Pcs
- Width: 5.71"
- Length: 17-3/4"
Mfr # 55MT04
Key Features:
- Insulated: No
- Tether Capable: Not Tether Capable
- Includes: Extension Bar: 1/4"Dr. 3"L, 3/8"Dr. 6"L; 1/4"Dr. Bit Adapter; 1/4" Spinner Handle; Ratchet Hand: 1/4", 3/8"Dr."sert Bit: PH1, PH2, PH3; S1, S2, S3; T20, T25, T27, T30; SL5/32, SL3/16, SL7/32; H2.5, H3, H4, H3/32, H1/8, H5/32, H3/16
Mfr # 6XZ82
Key Features:
- Impact Rated: No
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 15/16 in, 6 mm to 22 mm
Mfr # 92-839
Key Features:
- Sockets Included: Yes
- Std. Socket Point Styles Included: 6
- Tether Capable: Not Tether Capable
Mfr # 40JD46
Key Features:
- Ratchets Included: None
- Impact Rated: No
- Sockets Included: (126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point
Mfr # 48-22-9008
Key Features:
- Promotion Restriction: Not eligible for promotion
- Measurement Type: SAE, Metric
- Drive Size: 3/8"
Mfr # 50609
Key Features:
- Overall Length: Various
- Drive Size: 1/2"
- Socket Type: Shallow
Mfr # 53PN22
Key Features:
- Finish: Chrome
- Tether Capable: Tether Capable
- Measurement Type: SAE, Metric
Mfr # WSBD-13HRC
Key Features:
- Size: 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
- Finish: High Polished Chrome
- Item: Deep Socket Set,3/8" D,6Pt,13pcs.
Mfr # 48-22-9486
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: (1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (48-22-9004), (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric (48-22-9008), (1) PACKOUT Low-Profile Organizer (48-22-8436)
- Number of Geared Teeth: 90