Snap On Pry Bar
Our endless aisle includes a snap on pry bar and so much more!
Shop Snap On Pry Bar results
(Showing 1 - 15)
Relevance
Mfr # C-858
Key Features:
- Features: Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 3/8", Screwdriver Type
- Overall Length: 58"
- Pry Bar Sub-Category: Pry Bars
Mfr # C-818
Key Features:
- Features: Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 1/2", Screwdriver Type
- Overall Length: 25"
- Pry Bar Sub-Category: Pry Bars
Mfr # C-803
Key Features:
- Features: Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 3/8", 3/8", 1/2"
- Overall Length: 12", 17", 25"
- Pry Bar Sub-Category: Pry Bars
Mfr # 61366
Key Features:
- Features: Forged, Heat Treated, Lifetime Warranty, Patented Handle
- Material: Steel
- Overall Length: 31 in
Mfr # 100P-8MD
Key Features:
- Item: Mixed Screwdriver Set
- Tip Size: 1/4", 5/16", 3/8", #1, #2, #3
- Overall Length: 7-7/8", 10-11/16", 12-3/4", 6-1/4", 7-15/16", 10-1/2", 6-11/16", 9-11/16"
Mfr # 100P-19MD
Key Features:
- Item: Premium Mixed Screwdriver Set,19pcs.
- Tip Size: 1/8", 1/8", 5/32"; 1/4", 1/4", 5/16", 3/8", 3/8", 3/16"; 3/16", 3/16"; #2, #0, #1, #1, #2, #2, #3, #4
- Handle Material: Ergonomic 3-Component
Mfr # C-824
Key Features:
- Features: Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 1/2", Screwdriver Type
- Overall Length: 31"
- Pry Bar Sub-Category: Pry Bars
Mfr # C-836
Key Features:
- Features: Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 5/8", Screwdriver Type
- Overall Length: 36"
- Pry Bar Sub-Category: Pry Bars
Mfr # 55-515
Key Features:
- Color: Black, Yellow
- Features: High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
- Material: Forged High Carbon Steel
Mfr # C-842
Key Features:
- Features: Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 5/8", Screwdriver Type
- Overall Length: 42"
- Pry Bar Sub-Category: Pry Bars
Mfr # C-812-TH
Key Features:
- Features: Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End
- Overall Length: 17"
- Pry Bar Sub-Category: Pry Bars
Mfr # C-103
Key Features:
- Features: Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Double End
- Material: Steel
- Overall Length: 50"
Mfr # JHW100P-6PD
Key Features:
- Overall Length: 6-1/4", 7-15/16", 12", 10-1/2", 10-3/4", 3-1/2"
- SAE or Metric: SAE
- Finish: Chrome plated
Mfr # J2120
Key Features:
- Color: Black
- Features: Extending Tool Life and Performance, Prevent Rust Corrosion
- Material: Forged High Carbon Steel
Mfr # J2100
Key Features:
- Color: Black
- Features: Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
- Material: Forged High Carbon Steel