Snap-On Industrial Brands Cutting Pliers
Count on great prices, fast shipping and friendly service every time you order snap-on industrial brands cutting pliers from Zoro.
Shop Snap-On Industrial Brands Cutting Pliers results
(Showing 1 - 15)
Relevance
Mfr # 2101G-140
Key Features:
- Features: Screw Joint That Provides Excellent Running and Accurate Alignment of the Cutting Edges; Greater Leverage and Increased Cutting Capacity; Equipped With a Patented Return Spring Featuring An On/Off Function; Round Shaped Jaws Give Improved Accessibility in Confined Spaces; Anti Corrosion Treated
- Handle Type: 2-Component
- Jaw Length: 16.4mm
Mfr # PLM-1CS
Key Features:
- Features: Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
- Handle Type: Double Dipped Plastic
- Jaw Length: 17/32"
Mfr # 2101G-180
Key Features:
- Features: Greater Leverage and Cutting Capacity; Self Opening Handles When Spring Activated; Anti Corrosion Treated
- Handle Type: 2-Component
- Jaw Length: 20mm
Mfr # 8231
Key Features:
- Features: Maximum Comfort With Minimum Effort Due to the Ergonomic Design; Large Capacity Due to the Extra Wide Opening Jaws; Anti Corrosion Treated
- Handle Type: 2-Component
- Jaw Length: 53.5mm
Mfr # D248-8
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # 576TX
Key Features:
- Features: The Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape
- Jaw Length: 3/8 in
- Jaw Width: 3/8 in
Mfr # D248-9ST
Key Features:
- Features: Hooked Handle for Reduced Slippage, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 15WA
Key Features:
- Item: .032 Safety Wire 1/4 Lb
- Package Quantity: 1
Mfr # J213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # 2647
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Dual Leaf Springs
Mfr # 85484
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # WS-474
Key Features:
- Item: Spanner Wrench Set
- Sub-Category: Williams
- Package Quantity: 1
Mfr # JHWBS-63B
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Number of Pieces: 1
Mfr # 100P-19MD
Key Features:
- Item: Premium Mixed Screwdriver Set,19pcs.
- Tip Size: 1/8", 1/8", 5/32"; 1/4", 1/4", 5/16", 3/8", 3/8", 3/16"; 3/16", 3/16"; #2, #0, #1, #1, #2, #2, #3, #4
- Handle Material: Ergonomic 3-Component