Snap Clip
If you need a snap clip we have them at everyday low prices.
Shop Snap Clip results
(Showing 1 - 15)
Relevance
Mfr # 4040XP-54 AL
Key Features:
- Item: Snap On Cover Clip
- Length: 5/8 in
- Color: Silver
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # T7630426
Key Features:
- Item: No2450 3/8In Spring Snap Link Ss
- Package Quantity: 1
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # T7645016
Key Features:
- Item: No2450 5/16In Spring Snaplink Stl
- Package Quantity: 1
Mfr # T7630406
Key Features:
- Item: No2450 1/4In Spring Snap Link Ss
- Package Quantity: 1
Mfr # 4FCE3
Key Features:
- Snap Opening: 1/2 in
- Item: Spring Snap, Heavy Duty
- Type: Load Rated
Mfr # T7630416
Key Features:
- Item: No2450 5/16In Spring Snap Link Ss
- Package Quantity: 1
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # DD0720168
Key Features:
- Item: Displayquick Links And Spring Snap Links
- Package Quantity: 1
Mfr # 4FCL3
Key Features:
- Overall Length: 2 3/4 in
- Eye Inside Dia.: 3/4 in
- Finish: Nickel Plated
Mfr # T7645046
Key Features:
- Item: No2450 1/2In Spring Snaplink Stl Zinc Pl
- Package Quantity: 1