Snap Bolt
If you need a snap bolt we have them at everyday low prices.
Shop Snap Bolt results
(Showing 1 - 15)
Relevance
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 4FCG6
Key Features:
- Overall Length: 2 1/2 in
- Eye Inside Dia.: 3/8 in
- Snap Opening: 1/4 in
Mfr # 1RCB1
Key Features:
- Stock Thickness: 3/8 in
- Item: Snap Bolt
- Type: Double
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 4FCG9
Key Features:
- Overall Length: 3 1/2 in
- Eye Inside Dia.: 3/4 in
- Snap Opening: 3/8 in
Mfr # 4FCG3
Key Features:
- Overall Length: 4 in
- Snap Opening: 3/8 in
- Material: Zinc Die Cast
Mfr # T7615302
Key Features:
- Item: No162Z 4In Bolt Snap Dblend
- Package Quantity: 1
Mfr # T7606001
Key Features:
- Item: No230 3/8In Bolt Snap Open Eye
- Package Quantity: 1
Mfr # 4GGJ8
Key Features:
- Item: Slide Bolt Spring Snap
- Type: Not Load Rated
- Snap Opening: 3/8 in
Mfr # T7606031
Key Features:
- Package Quantity: 1
Mfr # 52215
Key Features:
- Item: Eye Bolt
- System of Measurement: Inch
- Material: Steel
Mfr # 4FCJ9
Key Features:
- Overall Length: 3 1/4 in
- Eye Inside Dia.: 5/8 in
- Snap Opening: 5/16 in
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # SHOOK2
Key Features:
- Package Quantity: 1