Snake Oil
Our endless aisle includes a snake oil and so much more!
Shop Snake Oil results
(Showing 1 - 15)
Relevance
Mfr # SOP-G
Key Features:
- Package Quantity: 1
Mfr # SOP-G
Key Features:
- For Use With: All Cables & Cutters
- Width: 6 in
- Depth: 6 in
Mfr # 64338
Key Features:
- Item: Drain Cleaner Accessory
- Material: Lubricant
- Features: Flexshaft Lubricant with PTFE (Teflon) Reduces Flexshaft Cable Friction and Wear During Insertion into the Drain, Lubricant Applied on the Outer Sheath Also Improves Push Ability Around 90 Degree Cast Iron Bends to Help Push Farther in Drains, Lubricant Should Be Applied to any Exposed Cable on a Monthly Basis, The Lubricant is Waterproof, Long Lasting and Viscosity Stable
Mfr # PP011222W
Key Features:
- Package Quantity: 1
Mfr # 10250
Key Features:
- Package Quantity: 1
Mfr # K-400 with C-32 IW
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Mfr # K-400 AF with C-45 IW
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # POWER SPIN+
Key Features:
- Item: Drain Cleaner
- Cable Type: Maxcore
- Features: Autofeed Trigger Technology, Kink-Resistant, Lightweight
Mfr # K-400 with C-45 IW
Key Features:
- Max. Run: 75 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # 55808
Key Features:
- Max. Run: 30 ft
- Voltage: 120 V
- Application: For Cleaning Sink
Mfr # PP011222W-PK10
Key Features:
- Item: Male Adapter
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Mfr # K-750
Key Features:
- Max. Run: 200 ft
- Voltage: 115 V
- Application: Drain Lines, Sewer Lines
Mfr # K-45AF-1
Key Features:
- Max. Run: 50 ft. (Cable)
- Voltage: 115V
- Application: Opens Clogged Lavatory, Sink Lines, Urinals and Tub or Shower Drains
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in