Snake Guards
Count on great prices, fast shipping and friendly service every time you order snake guards from Zoro.
Shop Snake Guards results
(Showing 1 - 15)
Relevance
Mfr # 205 2
Key Features:
- Length: 17.2
- Color: Tan
- Boot Height: 5.6
Mfr # 5T458
Key Features:
- Item: Shin Guard
- Size: Universal
- Material: Plastic
Mfr # 2571-21
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 25 ft
- Voltage: 12 V
Mfr # K-400 with C-32 IW
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Mfr # 2772A-21
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 50 ft
- Voltage: 18 V
Mfr # POWER SPIN+
Key Features:
- Item: Drain Cleaner
- Cable Type: Maxcore
- Features: Autofeed Trigger Technology, Kink-Resistant, Lightweight
Mfr # DCD200B
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 50 ft
- Voltage: 20 V
Mfr # 55808
Key Features:
- Max. Run: 30 ft
- Voltage: 120 V
- Application: For Cleaning Sink
Mfr # K-400 AF with C-45 IW
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # 2800DR
Key Features:
- Item: Gaiters
- Color: Green
- Size: 17 H (Front)/12 H (Back) in
Mfr # 52953.00
Key Features:
- Item: Knee Pad and Shin Guard
- Style: Flexible
- Cap Material: Fabric
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in