Smoke Pen
If you need a smoke pen we have them at everyday low prices.
Shop Smoke Pen results
(Showing 1 - 15)
Relevance
Mfr # S102
Key Features:
- Item: Smoke Emitter
- Time: 45 sec
- Volume (Cu.-Ft.): 150
Mfr # 3KXX4
Key Features:
- Item: Replacement Wicks
- Time: 30 min
- Volume (Cu.-Ft.): 10
Mfr # EE2802TFX4
Key Features:
- Sling Type: Type 3
- Item: Web Sling
- Sling Length: 4 ft
Mfr # S103
Key Features:
- Item: Smoke Emitter
- Time: 90 sec
- Volume (Cu.-Ft.): 600
Mfr # 2B
Key Features:
- Item: Smoke Candle
- Time: 60 sec
- Volume (Cu.-Ft.): 8,000
Mfr # SP5
Key Features:
- Item: Smoke Pellets
- Time: 30 sec
- Volume (Cu.-Ft.): 200
Mfr # SP8
Key Features:
- Item: Smoke Pellets
- Time: 60 sec
- Volume (Cu.-Ft.): 400
Mfr # i12040
Key Features:
- Item: Smoke Alarm
- Detection Method: Ionization
- Power Source: 120V AC, 9V
Mfr # P5-36-XT-A
Key Features:
- CFM: 186 cfm
- Width: 36 in
- Overall Height: 35 in
Mfr # 358-1061021
Key Features:
- Item: Fire Hose Adapter
- Tightening Method: Hex
- Fitting Connection Type: NPT x NH
Mfr # 25S
Key Features:
- Item: Smoke Detector Tester
- Operating Temp.: 56 Degrees to 120 Degrees F
- Features: Designed and Suitable for Testing Smoke Detector Function Per NFPA 72 Chapter 14 and When used as Directed, Our Formula Simulates the Entire Range of Fire Conditions, Giving You Confidence to Know Your Fire Alarm System Will Respond Promptly to All Fire Conditions, SmokeCheck(R) Tests Both Photoelectric and Ionization Smoke Detectors to Ensure Circuitry, Alarm and Power is Functioning and They are Actively Sampling the Air for any Hint of a Fire., This Smoke Detector Tester is 100% EPA Compliant and Environmentally Friendly
Mfr # EE2802TFX6
Key Features:
- Sling Type: Type 3
- Item: Web Sling
- Sling Length: 6 ft