Smoke Candle
Count on great prices, fast shipping and friendly service every time you order a smoke candle from Zoro.
Shop Smoke Candle results
(Showing 1 - 15)
Relevance
Mfr # 2B
Key Features:
- Item: Smoke Candle
- Time: 60 sec
- Volume (Cu.-Ft.): 8,000
Mfr # 3C
Key Features:
- Item: Smoke Candle
- Time: 3 min
- Volume (Cu.-Ft.): 40,000
Mfr # S104
Key Features:
- Item: Smoke Emitter
- Time: 3 min
- Volume (Cu.-Ft.): 1,200
Mfr # SP8
Key Features:
- Item: Smoke Pellets
- Time: 60 sec
- Volume (Cu.-Ft.): 400
Mfr # HS-BB-200062
Key Features:
- Package Quantity: 1
Mfr # SP5
Key Features:
- Item: Smoke Pellets
- Time: 30 sec
- Volume (Cu.-Ft.): 200
Mfr # i12040
Key Features:
- Item: Smoke Alarm
- Detection Method: Ionization
- Power Source: 120V AC, 9V
Mfr # TG-2500
Key Features:
- Item: Smoke Test Gas
- Overall Width: 2 in
- Overall Height: 5 1/2 in
Mfr # 25S
Key Features:
- Item: Smoke Detector Tester
- Operating Temp.: 56 Degrees to 120 Degrees F
- Features: Designed and Suitable for Testing Smoke Detector Function Per NFPA 72 Chapter 14 and When used as Directed, Our Formula Simulates the Entire Range of Fire Conditions, Giving You Confidence to Know Your Fire Alarm System Will Respond Promptly to All Fire Conditions, SmokeCheck(R) Tests Both Photoelectric and Ionization Smoke Detectors to Ensure Circuitry, Alarm and Power is Functioning and They are Actively Sampling the Air for any Hint of a Fire., This Smoke Detector Tester is 100% EPA Compliant and Environmentally Friendly
Mfr # i9050
Key Features:
- Item: Smoke Alarm
- Detection Method: Ionization
- Power Source: 9V
Mfr # SPM
Key Features:
- Item: Smoke Matches
- Time: 20 sec
- Volume (Cu.-Ft.): 30
Mfr # KN-COSM-BA
Key Features:
- Item: Carbon Monoxide and Smoke Alarm
- Power Source: (3) AA Batteries
- Detection Method: Electrochemical, Ionization