Smc Tube
We have the smc tube you need to get the job done right.
Shop Smc Tube results
(Showing 1 - 36)
Relevance
Mfr # KQG2H11-N02S
Key Features:
- Max. Pressure: 435 psi
- Application: Air, Non-Potable Water, Steam
- Fitting Connection Type: Tube x MNPT
Mfr # KQ2L07-35AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Mfr # KQG2L11-N02S
Key Features:
- Max. Pressure: 435 psi
- Application: Air, Non-Potable Water, Steam
- Fitting Connection Type: Tube x MNPT
Mfr # KQ2H07-34AS
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Mfr # KQ2H07-35AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Mfr # KQ2L07-34AS
Key Features:
- Fitting Style: 90 Degrees Elbow
- Material: Brass
- Max. Pressure: 145 psi
Mfr # KQ2L07-36AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Mfr # IRV10-N07BG
Key Features:
- Port Type: Push to Connect
- Port Size: 1/4 in
- Pressure Range: -100 to -1.3 Kpa
Mfr # KQ2H09-01AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Mfr # KQ2H07-32A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Mfr # KQG2L07-N03S
Key Features:
- Max. Pressure: 435 psi
- Application: Air, Non-Potable Water, Steam
- Fitting Connection Type: Tube x MNPT
Mfr # KQ2L07-32A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Mfr # IP1414FS-B25-P
Key Features:
- Package Quantity: 1
Mfr # 6306 56 00WP2
Key Features:
- Item: Straight Union
- Tube Fitting Material: Nylon
- Specific Fitting Shape: Straight Connector
Mfr # KIT-ISRK
Key Features:
- Item: Service Repair Kit
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Adapter
Mfr # FB6MCVC4-HBLK-05
Key Features:
- Pipe Size: 3/8" x 1/4"
- Connection Type: Push x MNPT
- Connection: 3/8" Tube x 1/4" MNPT
Mfr # KQ2H11-37AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Mfr # KQ2H06-00A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Connector
Mfr # KQ2H13-37AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Mfr # 5P796
Key Features:
- Item: Elbow, 90 Degrees
- Pipe Fitting Material: Galvanized Malleable Iron
- Specific Fitting Shape: 90 Degree Elbow
Mfr # KQ2H03-34AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Mfr # D2M2
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Steel
Mfr # 402X4X4
Key Features:
- Item: Elbow, 90 Degrees
- Tube Fitting Material: Brass
- Flare Type: Inverted
Mfr # KQ2T06-04A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Reducing Tee
Mfr # KQ2H11-00A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Connector
Mfr # F400B
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # P39124-600
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # P0606
Key Features:
- Item: Interior Panel
- Type: Back Panel
- Material: Steel
Mfr # B060604CH
Key Features:
- Item - Electrical Enclosure: Enclosure
- Height: 6 in
- Nominal Enclosure Width: 6 in
Mfr # KQ2H07-00A
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Mfr # 5P820
Key Features:
- Item: 90 Degree Street Elbow
- Pipe Fitting Material: Galvanized Malleable Iron
- Specific Fitting Shape: 90 Degree Street Elbow
Mfr # AC40C-03G-V-B
Key Features:
- Item: Filter/Regulator/Mist Separator
- Fits Brand: SMC
- Includes: Embedded Gauge, Pressure Relief Valve
Mfr # KQ2L03-32A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Mfr # SY7120-5DZ-02T
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 5-Way/2-Position
- Voltage: 24V DC
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1