Smart Valve
If you need a smart valve we have them at everyday low prices.
Shop Smart Valve results
(Showing 1 - 15)
Relevance
Mfr # SV9502H2522
Key Features:
- BtuH Capacity: 150,000 to 200,000
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # Q3400A1024
Key Features:
- Gas Type: Nat
- Item: Hot Surface Igniter
- Length (In.): 30 in
Mfr # GSP0511
Key Features:
- Cord Length: 15 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # ARD16TZ
Key Features:
- Item: 16"dia Nrm Opn Rnd Stel Zone Cntrl Dampr
- Includes: Not Applicable
- Blade Material: Galvanized Steel
Mfr # FC100A1003
Key Features:
- Item: MEDIA REPLACEMENT FILTER,16" X 20",MERV
- Standards: Refrigerating and Air-Conditioning Engineers Standard 522-1999
- Nominal Width: 20 in
Mfr # T991B1003
Key Features:
- Package Quantity: 1
Mfr # FR8000A2520
Key Features:
- Item: TRUECLEAN REPLACEMENT FILTER,25" X 20",M
- Standards: UL900
- Application: Replacement Filter
Mfr # EA79A1004
Key Features:
- Item: Air Vent
- Type: Automatic
- (M)NPT Connection (In.): 3/4 in
Mfr # Q340A1090
Key Features:
- Gas Type: LP/NG
- Item: Thermocouple
- Length (In.): 36 in
Mfr # TH8320R1003
Key Features:
- Item: Programmable Thermostat
- Voltage: 20/30VAC
- Stages Heat: 3
Mfr # PV075
Key Features:
- Item: Supervent Air Eliminator. 3/4In. Npt.
- Package Quantity: 1
Mfr # Q3400
Key Features:
- Number of Flutes: 4
- Package Quantity: 1
Mfr # VR8200A2132
Key Features:
- Item: STANDING PILOT GAS VALVE,STAND OPENING,1
- Package Quantity: 1
Mfr # VR8215S1503
Key Features:
- BtuH Capacity: 150,000 to 200,000
- Coil Volts: 24VAC
- Gas Type: NG/LP
Explore More
peco low voltage thermostats
ranco dual pressure controls
johnson controls dual pressure controls
robertshaw pilot and ignitor components
vulcan line voltage thermostats
5-2-1 compressor saver cooling equipment relays
siemens zone valves and accessories
johnson controls building automation controls
white-rodgers aquastat relays
tjernlund duct pressure switches
schneider electric furnace and heater parts
broan line voltage thermostats