Small Electric Pump
Our endless aisle includes a small electric pump and so much more!
Shop Small Electric Pump results
(Showing 1 - 15)
Relevance
Mfr # DF120N
Key Features:
- Voltage: 120VAC
- For Use With: Diesel Exhaust Fluid
- Application: Dispensing Diesel Fuel
Mfr # EF1000-BOX
Key Features:
- Max. Pressure - Pumps: 40 psi
- Housing Material - Pumps: Polypropylene
- Max. Flow: 1.0 gpm
Mfr # EF2200-QA-BOX
Key Features:
- Max. Pressure - Pumps: 70 psi
- Housing Material - Pumps: Polypropylene
- Max. Flow: 2.2 gpm
Mfr # DEFDP120
Key Features:
- For Use With: DEF 55 GAL DRUM
- Housing Material: HDPE
- Includes: Discharge Hose, Drum Adapter, Polyethylene Nozzle
Mfr # DEFTP120P
Key Features:
- For Use With: Diesel Exhaust Fluid
- Housing Material: Die-Cast Aluminum
- Includes: 120V ELECTRIC TOTE DEF PUMP ONLY
Mfr # EF7000-BOX
Key Features:
- Max. Pressure - Pumps: 60 psi
- Housing Material - Pumps: Polypropylene
- Max. Flow: 7.0 gpm
Mfr # F00201A5J
Key Features:
- Voltage: 120VAC
- HP: 43/64
- Housing Material: Cast iron
Mfr # 04300-528A
Key Features:
- Item: Electric Sprayer Pump
- Type: Diaphragm
- Inlet/Outlet: 1/2 in HB
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 38Y789
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # P-490
Key Features:
- Suction Tube Length: 36 in
- Action Type: Lever
- For Media Type: Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # 5UWG4
Key Features:
- Suction Tube Length: 11 in
- Action Type: Piston
- For Media Type: General Purpose