Shop All Gasoline Engines
Kohler
Diesel Engine, 4 Cycle, 9.1 HP
Mfr # PA-KD4402001B
Zoro # G8634647
product price: $3,880.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,880.99
Free 30-Day Returns
Key Features
- Type 4 cycle
- Gross Torque 16.2 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1
- Shaft Length (In.) 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # PA-KD4402001B
- Zoro # G8634647
- Country of Origin Italy
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 3 5/8 in |
Shaft Height (In.) | 6.1 in |
PTO Shaft Length (In.) | 3.62 in |
Overall Width (In.) | 15.63 in |
Overall Depth Facing PTO (In.) | 15.43 in |
PTO Shaft Dia. (In.) | 1.0 in |
Overall Height (In.) | 18.9 in |
PTO Shaft Height (In.) | 6.1 in |
Overall Depth (In.) | 15.43 in |
Overall Width | 13 3/16 in |
Overall Height | 19 3/16 in |
Shaft Diameter | 1 in |
PTO Shaft Height | 6 1/8 in |
PTO Shaft Diameter | 1 in |
Overall Depth Facing PTO | 15 7/16 in |
PTO Shaft Length | 3 5/8 in |
Shaft Height | 6 1/8 in |
Shaft Length | 3 5/8 in |
Overall Depth | 15 7/8 in |
Description
Diesel Engine, Engine Series KD440 Series, Gross Torque 16.2 lb-ft, Horsepower 9.1 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1.1 In. Deep, 3/8 In.-24 UNF, Shaft Diameter 1 in, Shaft Length 3 5/8 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 442.45 cc, Fuel Tank Capacity 5.3 qt, Engine Cycle 4-Cycle, Overall Depth 15 7/8 in, Overall Depth Facing PTO 15 7/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Honda 72511-Va2-690 Hi-Lift Blade 325-005 (325-005)
- MTD Shaft-Spindle 5.46 (938-04292)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X20)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-12X16)
- KOHLER Gasoline Engine, 4 Cycle, 9.5 HP (PA-CH395-3031)
- KOHLER Cv200 E10 Marketing Basic (PA-CV200-3002)
- KOHLER Gas Engine, 1.125"x3.35", 35 HP (PA-CH980-3001)
- KOHLER Gas Engine, Basic Keyswitch Panel, 27 HP (PA-CH750-3005)
- KOHLER Ch730 E16 Mktg Basic Pro(Lpac) (PA-CH730-3004)
- KOHLER Ch640 Cpt (PA-CH640-3132)
- MTD Short Block Asm (951-10950A)
- Kohler Gasoline Engines