Sloan Showerheads And Tub Faucets
Count on great prices, fast shipping and friendly service every time you order sloan showerheads and tub faucets from Zoro.
Shop Sloan Showerheads And Tub Faucets results
(Showing 1 - 13)
Relevance
Mfr # AC51-2.5
Key Features:
- Item: Shower Head
- Features: Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint
- Material: Brass
Mfr # AC11-2.0
Key Features:
- Includes: Universal Ball Joint With Thumb Screw Volume Control
- Item: Shower Head
- Features: Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Saves up to 20% or More Water Depending on Length of Shower, Universal Ball Joint with Thumb Screw Volume Control, Fast drain Feature to Prevent Residual Slow Dripping
Mfr # SC-1220-AF
Key Features:
- Includes: Shower Head
- Item: Commercial Shower
- Features: Cross Handles, 1/4 Turn Ceramic Cartridges
Mfr # S23-1060
Key Features:
- Includes: Stainless Steel Braided Supply Hose
- Item: Individual Wall Shower Panel
- Features: Durable, Pre Fabricated, Surface Mounted, T Handle
Mfr # S-1496-AF
Key Features:
- Includes: Showerhead
- Item: Exposed Shower
- Features: Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Mfr # S23-1061
Key Features:
- Includes: Hand Shower with 60 in Hose, In-line Vacuum Breaker, Quick Disconnect, T-handle Adjustable Spray Pattern, Wall Hooks
- Item: Individual Wall Shower Panel
- Features: Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Mfr # STST19410
Key Features:
- Item: Tool Box
- Material: Plastic
- Color: Black/Yellow
Mfr # 317-PRJKCP
Key Features:
- Sub-Category: Faucet Handles
- Fits Brand: Chicago Faucets
- Finish: Chrome
Mfr # SE-927
Key Features:
- Item: Eyewash and Drench Hose
- Material: Chrome Plated Brass & Plastic
- Color: Chrome & Yellow
Mfr # BNYLA13
Key Features:
- Item: Leveling Mount
- Height: 4.0625 in
- Load Capacity: 2500 lb
Mfr # EBV129A-C
Key Features:
- Fits Brand: Sloan
- Material: Plastic
- Type: Electronic Module
Mfr # WES150
Key Features:
- Fits Brand: Sloan
- Material: Plastic
- Includes: Cartridge Key, Disposal Bag, Protective Glove, Sealant Package
Mfr # EBV89AM
Key Features:
- Basic Power Source: Battery
- Brand and Series: Sloan
- For Use With: Exposed Flushometers