Slipfitter
If you need a slipfitter we have them at everyday low prices.
Shop Slipfitter results
(Showing 1 - 36)
Relevance
Mfr # S-302-M51
Key Features:
- Item: Pole Top Slipfitter
- For Use With: Factor Small and Medium LED Floodlights
- Height: 1 15/16 in
Mfr # FTSU
Key Features:
- Item: Tenon Mount Slipfitter
- For Use With: TFA/TFL/TFR/TV Series
- Description/Special Features: Mounts on 2-3/8" TO 2-7/8" Outside Dia Tenon
Mfr # KFS-6
Key Features:
- Item: Hazardous Location Slipfitter
- Type: Hazardous Location Lighting Accessory
- For Use With: KF Series
Mfr # ATV12H075F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Mfr # FRN0010C2S-7U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # ATS01N112FT
Key Features:
- Phase: Single
- Ramp Time: 1 to 5 sec.
- Control Voltage: 110V AC, 240V AC, 24V DC
Mfr # DC1-344D1NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 480V AC
Mfr # FRN0005C2S-6U
Key Features:
- Item: Mini Inverter
- Max. HP: 1 hp
- Input Voltage: 115V AC
Mfr # FRN0012C2S-7U
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC
Mfr # FRN0010C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # ATV12H037F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 0.5 hp
- Input Voltage: 100 to 120V AC
Mfr # ATV320U40M3C
Key Features:
- Start/Stop Control: Programmable
- Standards: EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
- Starting Torque: 1.5
Mfr # 13E634
Key Features:
- Input Frequency: 50/60 Hz
- With Bypass / No Bypass: No Bypass
- For Use With: 3-Phase Inverter Duty or TENV Motor
Mfr # FRN0012C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC
Mfr # FRN0006C2S-2U
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Mini Inverter
- Max. HP: 1 hp
Mfr # 13E632
Key Features:
- Torque @ 1 Hz: 100%
- Input Frequency: 50/60 Hz
- Max. Output Amps: 3.6 A
Mfr # ATV12HU15M2
Key Features:
- Item: Variable Speed Drive
- Max. HP: 2 hp
- Input Voltage: 200 to 240V AC
Mfr # ATS01N125FT
Key Features:
- Display: 3 LED
- IP Rating: 20
- Control Voltage: 110V AC, 240V AC, 24V DC
Mfr # 32J572
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 115/230V AC
Mfr # 13E661
Key Features:
- Dynamic Braking: Injection Braking
- Input Frequency: 50/60 Hz
- Input Phase AC: Single
Mfr # FRN020F1S-2U
Key Features:
- Input Frequency: 50/60 Hz
- Height: 15.75 in
- With Line Contactor / No Line Contactor: No Line Contactor
Mfr # DC1-34014NB-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 7.5 hp
- Input Voltage: 480V AC
Mfr # ATS01N232RT
Key Features:
- Starting Torque: 30% to 80%
- Application: Asynchronous Motors
- Output Current: 32 A
Mfr # 13E640
Key Features:
- Output Phase AC: Three
- Display Type: LED
- Protection: Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Mfr # 13E660
Key Features:
- Depth: 3.65 in
- Input Phase AC: Single
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Mfr # ATV12H037M2
Key Features:
- Item: Variable Speed Drive
- Max. HP: 0.5 hp
- Input Voltage: 200 to 240V AC
Mfr # DC1-349D5NB-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 5 hp
- Input Voltage: 480V AC
Mfr # BDVFD400N1
Key Features:
- Item: Drive Control
- Phase: 3
- Application: Accessories
Mfr # DC1-1D5D8NB-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 1.5 hp
- Input Voltage: 115V AC
Mfr # ATV12HU40M3
Key Features:
- Item: Variable Speed Drive
- Max. HP: 5 hp
- Input Voltage: 200 to 240V AC
Mfr # FRN010F1S-2U
Key Features:
- Start/Stop Control: Programmable
- Displays: Motor Speed With Percent, Alarm Code, Menu, Function Code
- Depth: 8.46 in
Mfr # 22C-D012N103
Key Features:
- Package Quantity: 1
Mfr # ATS22D47S6U
Key Features:
- HP @ 3 Phase - 240V: 15 hp
- Output Voltage: 208 to 600V AC
- HP @ 3 Phase - 480V: 30
Mfr # 13E654
Key Features:
- Input Frequency: 50/60 Hz
- Max. HP: 1 hp
- Standards: UL, CSA, CE
Mfr # ATS01N222LU
Key Features:
- Phase: Three
- Input Voltage: 200 to 240V AC
- With Bypass / No Bypass: With Bypass