Slip Pliers
We make finding slip pliers fast and simple every time!
Shop Slip Pliers results
(Showing 1 - 36)
Relevance
Mfr # J276G
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 1 in
Mfr # J278GXL
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 11/16 in
Mfr # D511-8
Key Features:
- Jaw Width: 1.25" (3.2 cm)
- Jaw Length: 1.375" (3.5 cm)
- Overall Length: 8.063" (20.5 cm)
Mfr # J278G
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 1 in
Mfr # J276GXL
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 1/2 in
Mfr # J12000K
Key Features:
- SAE or Metric: SAE, Metric
- Measurement Type: Metric, SAE
- Includes: Carrying Case
Mfr # J276
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 3/8 in
Mfr # D514-8
Key Features:
- Jaw Width: 1.25" (3.2 cm)
- Jaw Length: 1.375" (3.5 cm)
- Overall Length: 8.063" (20.5 cm)
Mfr # 2078408
Key Features:
- Features: Induction Hardened Cutting Edge, Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort
- Material: Nickel Chrome Steel
- Overall Length: 8"
Mfr # TOOL ROLL 3
Key Features:
- Number of Pieces: 5
- Material: High Carbon steel
- Overall Length: 6 1/2 in, 7 3/4 in, 8 in, 9 1/2 in
Mfr # 1UKJ3
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 1 in
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 526
Key Features:
- Material: Forged Alloy Steel
- Overall Length: 6 1/2 in
- Features: 2-Position Adjustment Accommodates Various Sizes, Forged High Carbon U.S. Steel for Maximum Strength and Durability is Specially Coated for Ultimate Rust Prevention, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength
Mfr # D213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # J280G
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 1 7/16 in
Mfr # 2000-28-EINS
Key Features:
- Features: Flame Retardant, Heavy Duty, Impact Resistant Handle
- Handle Type: Cushion Grip
- Jaw Length: 7/8 in
Mfr # 1UKJ4
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 1 in
Mfr # 30280RED
Key Features:
- Overall L x W x H: 20 in L x 12 3/8 in W x 6 in H
- Color: Red
- Load Capacity: 200 lb
Mfr # G263FP.NP/BB
Key Features:
- Package Quantity: 1
Mfr # 37123
Key Features:
- Overall Length: 8.3"
- Handle Type: Non Slip Grip
- Item: Slip Joint Pliers 8"
Mfr # GS-3
Key Features:
- Number of Pieces: 3
- Material: High Carbon steel
- Overall Length: 6 1/2 in, 9 1/2 in, 12 in
Mfr # J222G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose
Mfr # 420
Key Features:
- Overall Length: 9 1/2 in
- Plier Jaw Style: Straight Jaw
- Features: Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Mfr # 80271D2B123810
Key Features:
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 6 in
Mfr # J275G
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 9/32 in
Mfr # 20351GOLD50D
Key Features:
- Width: 3/4 in
- Length: 2 7/16 in
- Material: Stainless Steel
Mfr # 430
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # 03083
Key Features:
- Item: Antispatter
- Container Type: Aerosol Can
- Form: Liquid
Mfr # TP-2TONE-3060-GG
Key Features:
- Item: Two-Tone Cherry/Mahogany Resin Top,30" x
- Color: Cherry/Mahogany
- Size: 30 x 60"
Mfr # H28VN-05
Key Features:
- Max. Jaw Opening: 1 in
- Overall Length: 8 in
- Wire Cutter: Yes
Mfr # J227G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws