Slime Tube
If you need a slime tube we have them at everyday low prices.
Shop Slime Tube results
(Showing 1 - 15)
Relevance
Mfr # 30010
Key Features:
- Width: 4 in
- Length: 2 5/8 in
- Used For: 4/3.5-4 Utility Tire
Mfr # 10009
Key Features:
- Max. Safe Storage Temp.: 0 Degrees to 100 Degrees F
- Size: 32 oz
- Material: Fiber Base
Mfr # 30012
Key Features:
- Used For: 4.8/4-8 Wheelbarrow Tire
- Length: 2 5/8 in
- Item: Inner Tube
Mfr # 80911
Key Features:
- Item: Trailer Inner Tube
- Valve: TR13
- Weight: 0.76 lb
Mfr # TUN4001
Key Features:
- Wheel Diameter: 4.10"
- Size: 4.10/3.50-4
- Weight: 0.42 lb
Mfr # 1NWY2
Key Features:
- Item: Replacement Inner Tube
- Wheel Width: 4 in
- Tire Sidewall No.: 4.00-8
Mfr # 20921
Key Features:
- Valve: TR13
- Weight: 2.6 lb
- Item: Lawn/Garden Inner Tube
Mfr # 10163
Key Features:
- Includes: Pump
- Max. Safe Storage Temp.: 0 Degrees to 100 Degrees F
- Material: Fiber Base
Mfr # 30014
Key Features:
- Used For: 13 x 5-6 Lawn Tractor Tire
- Size: 15 x 6 - 6 in
- Item: Inner Tube
Mfr # TUN4001
Key Features:
- Package Quantity: 1
Mfr # 1NWX1
Key Features:
- Item: Replacement Tire and Inner Tube Kit
- For Use With: 1NWU4, 1NWU2, 1NWU3
- Tire Sidewall No.: 2.80/2.50-4
Mfr # 320250
Key Features:
- Overall Length: 3.5
- Overall Width: 4.1
- Material: Butyl Rubber
Mfr # TUN6002
Key Features:
- Wheel Diameter: 4.80"
- Size: 4.80x4.00-8
- Valve: TR13
Mfr # 10011
Key Features:
- Includes: Valve Core Remover
- Size: 16 oz
- Material: Fiber Base
Mfr # 1051-A
Key Features:
- Item: Rubber Cement Tube
- Features: Combine with a Slime Plug or Patch Kit for a Complete Repair, For All Types of Tire Repair, No Mess Squeeze Tube
- Used For: Tire Repairs