Sliding Roller
If you need a sliding roller we have them at everyday low prices.
Shop Sliding Roller results
(Showing 1 - 15)
Relevance
Mfr # 402M61
Key Features:
- Overall Length: 3-1/8"
- Overall Width: 2-15/16"
- Material: Nylon
Mfr # 66122
Key Features:
- Type: Door Hardware
- Material: Nylon
- Diameter: 1-1/4"
Mfr # 11F90EG15B22
Key Features:
- Item: Roller Conveyor
- Duty Rating: Light-Duty
- Frame Material: Galvanized Steel
Mfr # EOS10
Key Features:
- Finish: Polyurethane
- Capacity: 6600 lbs.
- Depth: 11 in
Mfr # EOS13
Key Features:
- Includes: Comes with (2) wheels
- Features: Replacement wheels for pallet Jack Polyurethane steering wheels Comes with (2) wheels Measures 2 across the hub length and a 7 Dia
- Application: fit most standard pallet trucks
Mfr # HPO 82X100/20-100K
Key Features:
- Overall Height: 3-1/4"
- Overall Width: 4"
- Material: Nylon
Mfr # EOS09
Key Features:
- Finish: Polyurethane
- Width: 10.5 in
- Color: Red
Mfr # MHAC-04NG
Key Features:
- Item: Nylon Load Wheel Kit
- For Use With Mfr. Model Number: MHAC-04NG
- Fits Brand: Dayton
Mfr # MHAC04G
Key Features:
- Item: Load Wheel
- Fits Brand: Dayton
- Includes: (1) Load Wheel, (1) Roll Pin, (2) Bearing, (2) Washer
Mfr # HPO 80X61/20-67K
Key Features:
- Overall Height: 3-1/8 in
- Overall Width: 2-3/8"
- Material: Nylon
Mfr # D227
Key Features:
- Item: Entry Roller
- Fits Brand: Dayton
- For Use With Mfr. Model Number: D227
Mfr # HPO 82X70/20-70K
Key Features:
- Overall Height: 3-1/4"
- Overall Width: 2-3/4"
- Material: Nylon
Mfr # HTH 75X75/20-75K
Key Features:
- Wheel Dia.: 75 mm
- Wheel Width: 75 mm
- Fits Axle Dia.: 20 mm
Mfr # EOS08
Key Features:
- Width: 10.5 in
- Weight: 4.7 lb
- Height: 12.5 in
Mfr # GWK-334475-LW
Key Features:
- Package Quantity: 1