Sleeve Bushings
We have the sleeve bushings you need to get the job done right.
Shop Sleeve Bushings results
(Showing 1 - 15)
Relevance
Mfr # EP101224
Key Features:
- Item: Sleeve Bearing
- Inside Dia.: 5/8 in
- Outside Dia.: 3/4 in
Mfr # EF081010
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 1/2 in
- Outside Dia.: 5/8 in
Mfr # H408JQ
Key Features:
- Heat Treatment: Through Hardened
- Head Material: High Speed Steel
- Hardness: Rc 62-64
Mfr # P5616MH
Key Features:
- Head Material: High Speed Steel
- Inside Dia. Tolerance: +0.0002 in /+0.0006 in
- Heat Treatment: Through Hardened
Mfr # 6X452
Key Features:
- Item: Reducing Bushing
- Inside Dia.: 3/8 in
- Outside Dia.: 1/2 in
Mfr # LT2810HG
Key Features:
- Outside Dia. Tolerance: +0.0017 in /+0.0014 in
- Finish: High Speed Steel
- Item: Drill Bushing Liner
Mfr # 16657
Key Features:
- For Use With Mfr. Model Number: DFG-100, DFG-100 XCEL, DFG-200, KCO-25E, MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, SHO-G, ST-300 AA, ST-300 AB, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE E, ZEPHAIRE G, ZEPHAIREG PLUS
- Fits Brand: Blodgett
- For Use With: DFG-100, DFG-100 XCEL, DFG-200, KCO-25E, MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, SHO-G, ST-300 AA, ST-300 AB, ZEPHAIRE 240E PLUS, ZEPHAIRE 240G PLUS, ZEPHAIRE E, ZEPHAIRE G, ZEPHAIREG PLUS
Mfr # HT364IM
Key Features:
- Rockwell Hardness: RC 62-64
- Outside Dia. Tolerance: +0.0017 in /+0.0014 in
- Head Dia.: 11/16 in
Mfr # NF121420
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 3/4 in
- Temp. Range (F): -20 Degrees to 250 Degrees F
Mfr # L6428NC
Key Features:
- Drill Bushing Wall Type: Standard Wall
- Material: 52100 Thru Hardened
- Inside Dia.: 3/4 in
Mfr # SP408.3750
Key Features:
- Overall Length: 1/2 in
- Measurement System: Fractional Inch
- Bushing Head Type: Headless
Mfr # PF-0809.5-04B
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 1/2 in
- Outside Dia.: 5/8 in
Mfr # L6412NC
Key Features:
- Material: 52100 Thru Hardened
- Bushing Type: Headless Liner
- Concentricity Tolerance: .0005" T.I.R. max
Mfr # PT288HG
Key Features:
- Bushing Type: Headless Press Fit
- Material: 52100 Thru Hardened
- Size- Decimal: 1/4" (0.2500)
Mfr # P328HG
Key Features:
- Rockwell Hardness: RC 62-64
- Overall Length: 1/2 in
- Drill Bushing Wall Type: Standard Wall
Explore More
igus clip bearings
eagle belting twisted o-rings
ntn pillow block bearings
ntn flange bearings
bl needle roller bearings
skf radial ball bearings
fenner drives idler pulleys
qa1 spherical rod ends
dayton rigid clamp couplings
thomson linear square shafting
congress v-belt pulleys
powertwist standard v-belts