Sk Pliers
We make finding sk pliers fast and simple every time!
Shop Sk Pliers results
(Showing 1 - 15)
Relevance
Mfr # 17834
Key Features:
- Item: Pliers Set, 5 Piece General Purpose Plie
- Package Quantity: 1
Mfr # 7210
Key Features:
- Item: Pliers, 10" Slip Joint Pliers
- Package Quantity: 1
Mfr # 15016
Key Features:
- Features: Hand Sharpened
- Handle Type: Plastic Cushion Grip
- Jaw Length: 5/8 in
Mfr # 16108
Key Features:
- Features: Corrosion Resistant
- Handle Type: Plastic Cushion Grip
- Jaw Length: 5/8 in
Mfr # 7625
Key Features:
- Item: Soft Jaw Pliers
- Type: Cannon Plug
- Length: 10 in
Mfr # 181
Key Features:
- Features: Corrosion Resistant
- Handle Type: Plastic Cushion Grip
- Jaw Length: 7/8 in
Mfr # 18507
Key Features:
- Features: Non-Slip Grip Handle
- Handle Type: Plastic Cushion Grip
- Jaw Length: 1/4 in
Mfr # J276G
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 1 in
Mfr # TOOL ROLL 3
Key Features:
- Number of Pieces: 5
- Material: High Carbon steel
- Overall Length: 6 1/2 in, 7 3/4 in, 8 in, 9 1/2 in
Mfr # 2078408
Key Features:
- Features: Induction Hardened Cutting Edge, Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort
- Material: Nickel Chrome Steel
- Overall Length: 8"
Mfr # 7625
Key Features:
- Item - Data Cable: Fiber Optic Patch Cord
- Single Mode/Multi-Mode: Multi-Mode
- Fiber Optic Connector Type: LC/LC
Mfr # D514-8
Key Features:
- Jaw Width: 1.25" (3.2 cm)
- Jaw Length: 1.375" (3.5 cm)
- Overall Length: 8.063" (20.5 cm)
Mfr # J253G
Key Features:
- Item: Cannon Plug Pliers
- For Use With: 253GRK
- Capacity: 3/4" to 2-1/2"
Mfr # J278GXL
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 11/16 in
Mfr # 81 11 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Curved Jaw
- Features: Box-Joint Design