Sk Needle Nose
If you need a sk needle nose we have them at everyday low prices.
Shop Sk Needle Nose results
(Showing 1 - 15)
Relevance
Mfr # 16616
Key Features:
- Overall Length: 6 1/2 in
- Jaw Width: 5/16 in
- Features: Flush Rivet Design Delivers Stronger Pivot, Will Not Loosen, Better Access - Overall Narrower; Cutting Edges are Ground to Ensure Superior Performance; Knife-to-Knife Cutting Edges
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # J222G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose
Mfr # J223G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Extra Thin Nose
Mfr # 317
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # 48-22-6101
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: Standard
- Jaw Width: 1/2 in
Mfr # 53JX01
Key Features:
- Overall Length: Standard
- Features: Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 1-1/4", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Steel
Mfr # J226G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Induction Hardened Cutting Edges
Mfr # J225G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Diamond Serrated Jaws
Mfr # E318
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: High Leverage
Mfr # 94549
Key Features:
- Tether Capable: Tether Capable
- Measurement Type: SAE, Metric
- Std. Socket Point Styles Included: 6
Mfr # D203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles
Mfr # 738
Key Features:
- Overall Length: Standard
- Jaw Width: 1/8 in
- Features: Crosshatch Teeth to Provide Maximum Grip, Designed for Long Reach Applications and Hard to Reach Spaces
Mfr # J240G
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
Mfr # W1117C
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1
Explore More
hyde mud mixers, mashers, and pans
westward puller & seprator sets
proto striking and slugging wrenches
proto service & pump wrenches
vise grip locking pliers
leatherhead tools hammer parts
nupla picks & riveting chipping hammers
facom combination wrench sets
zircon stud finders
ideal needle nose pliers
ampco tongue & groove pliers