Sk Bit Socket
We make finding a sk bit socket fast and simple every time!
Shop Sk Bit Socket results
(Showing 1 - 15)
Relevance
Mfr # J4770-12
Key Features:
- Drive Size: 1/4 in, 3/8 in
- Measurement Type: SAE
- Finish: Chrome
Mfr # J4770-37
Key Features:
- Drive Size: 1/4 in, 3/8 in
- Measurement Type: Metric
- Finish: Chrome
Mfr # J5441-7
Key Features:
- Tip Type: Hex
- Drive Size: 1/2"
- Finish: Full Polish
Mfr # J4990-7XL
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Finish: Full Polish
Mfr # J5441-SM
Key Features:
- Tip Type: Hex
- Tether Capable: Tether Capable
- Includes: (2) Socket Bars: 19"; Socket Clips 1/2" Drive; (6) Socket Hex Bit 1/2" Drive: 10mm, 12mm, 14mm, 17mm, 6mm, 8mm
Mfr # J4900MA
Key Features:
- Drive Size: 3/8", 1/2"
- Measurement Type: Metric
- Finish: Chrome
Mfr # J5239C
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx
- Finish: Full Polish
Mfr # J4900A
Key Features:
- Drive Size: 3/8", 1/2"
- Measurement Type: SAE
- Finish: Chrome
Mfr # J72156
Key Features:
- Drive Size: 3/8", 1/2"
- Measurement Type: SAE
- Finish: Black Oxide
Mfr # J61906
Key Features:
- Material: Alloy Steel
- Includes: 1, 2-1/4 in Magnetic Bit Holder, 7 in Magnetic Base, Clutch Bits 1/8 to 3/16 in, Phillips #0, #1, #2, #3, Slotted 5/32, 7/32, 1/4, 9/32, 1, 1-1/2 in, Socket Head 3/32 to 3/16 in, Square Recess #0, #1, #2, #3, Torx T6 to T40
- Features: 1/4" Drive
Mfr # J61390
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Mfr # J4990-SMXL
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Chrome
Mfr # J61901
Key Features:
- Material: Steel
- Includes: 1/4 in Magnetic Bit Holder, Phillips #1, #2, #3, Slotted 3/16, 5/32, Torx T10, T15, Storage Box/ Screwdriver Handle
- Features: 1/4" Drive
Mfr # J5469
Key Features:
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 24 in
Mfr # J1200-80ASD
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin