Sink Drain
We make finding a sink drain fast and simple every time!
Shop Sink Drain results
(Showing 1 - 15)
Relevance
Mfr # K820-21
Key Features:
- Package Quantity: 1
Mfr # 59-3130
Key Features:
- Item: Strainer
- Length (In.): 4-1/2
- Material of Construction: Brass, Stainless Steel Flange
Mfr # KB5001
Key Features:
- Item: Grid Drain with Overflow
- Connection: UNEF
- Length (In.): 8-1/4"
Mfr # B02050
Key Features:
- Item: Basket Strainer,Junior,Duo,Fits 1 3/4" Bar Sink
- Pipe Size: 3/4"
- Package Quantity: 1
Mfr # K820-74BN
Key Features:
- Package Quantity: 1
Mfr # Z8734-PC
Key Features:
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: Cast Brass
- Color - Drains: Chrome
Mfr # GP1035350-CP
Key Features:
- Type: Replacement
- Fits Brand: Kohler
- For Use With: Lavatory Sink Faucets
Mfr # EV7001
Key Features:
- Material of Construction - Drains: Brass
- Length - Drains: 9.25"
- Grid Material: Brass
Mfr # 30001
Key Features:
- Item: Strainer
- Length (In.): 4 4/5 in
- Application: Sinks with 3-1/2 in to 4 in Opening dia
Mfr # Z8743-PC
Key Features:
- Pipe Dia. - Drains: 1 1/4 in
- Shape - Drains: Round
- Material of Construction - Drains: Cast Brass
Mfr # D70100
Key Features:
- Item: Lavatory Grid Drain
- Length (In.): 6"
- Material of Construction: Drain: Brass; Tailpiece: Stainless Steel
Mfr # 10908
Key Features:
- Pipe Dia. - Drains: 2 19/64 in
- Shape - Drains: Round
- Material of Construction - Drains: ABS