Simpson Electric Digital Panel Meters
Our endless aisle includes simpson electric digital panel meters and so much more!
Shop Simpson Electric Digital Panel Meters results
(Showing 1 - 15)
Relevance
Mfr # F35-1-11-0-L
Key Features:
- Item: Digital Panel Meter
- Type: DC Current
- Input Range: 0 to 50mV DC
Mfr # H335-1-46-020
Key Features:
- Item: Digital Panel Meter
- Type: AC Current
- Input Range: 0 to 5A AC
Mfr # F35-1-14-0
Key Features:
- Item: Digital Panel Meter
- Type: DC Voltage
- Input Range: 0 to 200V DC
Mfr # F35-1-13-0
Key Features:
- Item: Digital Panel Meter
- Type: DC Voltage
- Input Range: 0 to 20V DC
Mfr # PAXP0000
Key Features:
- Item: Digital Panel Meter
- Type: Process
- Input Range: 0-10V DC/0-20mADC
Mfr # CUB5B000
Key Features:
- Item: Electronic Counter Rate Meter
- Special Features: Programmable Scaling For Count And Rate, Bi-Directional Counting, Up/Down Control, Quadrature Sensing (Up To 4 Times Resolution), Display Color Change Capability
- Accuracy: +/-1 digit
Mfr # LD4T06P0
Key Features:
- Item: Large Display
- Type: Timer
- Input Range: Programmable
Mfr # RAYGPCM
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Digital Panel Meter
- Type: Temperature or Process
Mfr # RPM33
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Laser Tachometer
- Contact / Noncontact: Contact and Noncontact
Mfr # CUB5PB00
Key Features:
- Item: Digital Panel Meter
- Type: DC Process
- Input Range: 0 to 10VDC, 0 to 50mADC
Mfr # 550FC
Key Features:
- Item: Sealant
- Adhesive Grouping: Sealant
- Color: Black
Mfr # 475-2-FM
Key Features:
- Item: Handheld Digital Manometer
- Pressure Range: 0 in wc to 40 in wc
- For Use With: Air
Mfr # 260-8
Key Features:
- Item: Analog Multimeter
- Max. AC Volts: 1,000
- Mirrored Scale: Yes
Mfr # 260-8P
Key Features:
- Item: Analog Multimeter
- Max. AC Volts: 1,000
- Special Features: Large Tri-Colored Dial with Mirrored Scale to Prevent Parallax Error, Rugged Phenolic Case with Reinforced Walls for Maximum Durability, Shock Resistance, Two Knobs Control the Selection of Functions and Ranges
Mfr # 00043
Key Features:
- Item: Test Leads
- Color: Black/Red
- For Use With: 260-7, 260-8