Simpson Electric
We make finding a simpson electric fast and simple every time!
Shop Simpson Electric results
(Showing 1 - 36)
Relevance
Mfr # 06508
Key Features:
- Item: Switchboard Shunt
- Range (Amps): 500ADC
- DC Voltage Drop: 50mV
Mfr # 00043
Key Features:
- Item: Test Leads
- Color: Black/Red
- For Use With: 260-7, 260-8
Mfr # HBL74CM25WOA
Key Features:
- Item: Weatherproof Cover
- Number of Gangs: 1
- Length: 4.56 in
Mfr # 00125
Key Features:
- Item: Test Probe Lead
- Plug and Connector Description: Banana Plug
- Color: Black, Red
Mfr # 5TXC8
Key Features:
- Item: Test Lead
- Plug and Connector Description: Test Clip to Banana Plug
- Color: Black, Red
Mfr # MSH3125-S
Key Features:
- Operating Pressure (PSI): 3200 psi
- Pressure Washer Style: Cart
- Power Type: Gas
Mfr # 80165
Key Features:
- Item: Surface Cleaner,15 in.,Up to 3400 PSI
- Shop By: Closeouts
- Product Type: Surface Cleaner,15 in.,Up to 3600 PSI
Mfr # 82235
Key Features:
- Item: Adjustable Pressure Regulator
- Inlet: M22
- Material: Brass/Polypropylene
Mfr # 7106737
Key Features:
- Item: Pressure Washer Pump oil
- Package Quantity: 1
Mfr # 260-8
Key Features:
- Item: Analog Multimeter
- Max. AC Volts: 1,000
- Mirrored Scale: Yes
Mfr # ALH3228-S
Key Features:
- Operating Pressure (PSI): 3400 psi
- Pressure Washer Flow Rate: 2.5 gpm
- Detergent Injection System: Yes
Mfr # PS60995
Key Features:
- Operating Pressure (PSI): 3600 psi
- Usable Hours per Week: 20+
- Height: 24 in
Mfr # 80156
Key Features:
- Item: Turbo Nozzle,4500 PSI ,4.0
- Package Quantity: 1
Mfr # PS4240H-SP
Key Features:
- Item: Pressure Washer
- Pressure Washer Style: Cart
- Pressure Washer Duty Rating: Industrial Duty
Mfr # MS60763-S
Key Features:
- Operating Pressure (PSI): 3100 psi
- Pressure Washer Water Type: Cold
- Pressure Washer Style: Cart
Mfr # Fluke-TL75
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hard Point Test Lead Set
- Plug and Connector Description: Test Leads with Right Angle Shrouded Banana Plug
Mfr # 80155
Key Features:
- Item: Turbo Nozzle,3600 PSI,3.0
- Package Quantity: 1
Mfr # 260-8P
Key Features:
- Item: Analog Multimeter
- Max. AC Volts: 1,000
- Special Features: Large Tri-Colored Dial with Mirrored Scale to Prevent Parallax Error, Rugged Phenolic Case with Reinforced Walls for Maximum Durability, Shock Resistance, Two Knobs Control the Selection of Functions and Ranges
Mfr # 4WRC9
Key Features:
- Item: Test Probe Lead
- Plug and Connector Description: Shrouded Banana Plug
- Color: Black, Red
Mfr # Fluke-TL71
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Premium DMM Test Lead Set
- Color: Black, Red
Mfr # 90028
Key Features:
- Item: Axial Pump 8.6CAH12A 3000PSI,2.4 GPM
- Max. Operating Pressure: 3000 psi
- Flow Rate: 2.4 gpm
Mfr # 41032
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Hose Length: 150 ft
Mfr # 80145
Key Features:
- Item: Spray Tips,0/15/25/40 Deg. Soap,3.0
- Package Quantity: 1
Mfr # 40224
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 1/4 in
- Hose Length: 25 ft
Mfr # 80149
Key Features:
- Item: Spray Wand,3600 psi,16 in.
- Package Quantity: 1
Mfr # SDWH271200-RP1
Key Features:
- System of Measurement: Inch
- Screw Size: #2
- Fastener Length: 12 in
Mfr # 69410
Key Features:
- Item: Replacement Test Lead Set
- For Use With: Cat. No. MM300, MM400, MM500, MM600, MM700, MM100, MM200, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000, CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500
- Includes: (1) Pair of Universal Test Leads, (1) Set of Alligator Clips
Mfr # TL81A
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Deluxe Electronic Test Lead Kit
- Color: Black, Red
Mfr # PS3228-S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Operating Pressure (PSI): 3200 psi
- Item: Pressure Washer
Mfr # TL175
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Test Probe Lead
- Plug and Connector Description: Universal Input Plug Compatible with All Instruments That Accept Standard 4mm Shrouded Banana Plug
Mfr # ALH4200
Key Features:
- Package Quantity: 1
Mfr # 260-8XPI
Key Features:
- Item: Analog Multimeter
- Max. AC Volts: 1,000
- Max. DC Volts: 1,000
Mfr # 41115
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Hose Length: 200 ft
Mfr # WSV2S
Key Features:
- Screw Size: #9
- Material: Steel
- Finish: Yellow zinc
Mfr # 90029
Key Features:
- Item: Axial Pump 8.6CAH12B 3100PSI,2.5 GPM
- Length: 8.5"
- Height: 8"