Silver Solider
We have the silver solider you need to get the job done right.
Shop Silver Solider results
(Showing 1 - 15)
Relevance
Mfr # CS-PBF2
Key Features:
- Item: Solder Wire
- Application: Lead-Free Soldering
- Color: Gray
Mfr # CS-PBF1
Key Features:
- Item: Solder Wire
- Application: Lead-Free Soldering
- Contents: 0.5% Copper, 3.0% Silver, 96.5% Tin
Mfr # 331932
Key Features:
- Item: Brazing Flux
- Type: Paste
- Material: Inorganic Acid
Mfr # 30AC74
Key Features:
- Dia. (In.): 1/8 x 0.050
- Standards: AWS A5.8
- Type: 15 % Silver
Mfr # S308946-G16
Key Features:
- Item: Brazing Alloy
- Material: Nickel silver
- Length (In.): 36 in
Mfr # 61035
Key Features:
- Item: Stay,Silver Brazing Alloy
- Type: Repair
- Package Quantity: 1
Mfr # 30XP64
Key Features:
- Brazing Range (F): 1720 to 1800
- Tensile Strength (PSI): 70,000 psi
- Material: Nickel silver
Mfr # 30AC72
Key Features:
- Contents: Sticks
- Package Quantity: 28
- Standards: AWS A5.8
Mfr # 30AC73
Key Features:
- Contents: Sticks
- Length (In.): 20 in
- Type: 5% Silver
Mfr # S308937-G16
Key Features:
- Tensile Strength (PSI): 80 to 98
- Material: Nickel silver
- Type: Nickel Silver Alloy
Mfr # 0620FMPOP
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper
Mfr # 331856
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 40% Lead, 60% Tin, Rosin Core
Mfr # 30XP62
Key Features:
- Material: Nickel silver
- Dia. (In.): 1/16 in
- Tensile Strength (PSI): 70,000 psi
Mfr # 331855
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 40% Lead, 60% Tin, Rosin Core