Silky Saw
If you need a silky saw we have them at everyday low prices.
Shop Silky Saw results
(Showing 1 - 15)
Relevance
Mfr # 717-24
Key Features:
- Cutting Capacity: 4.7"
- Features: 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Includes: Custom hard plastic carrying case
Mfr # 403-50
Key Features:
- Cutting Capacity: 9.9"
- Features: 4.2 teeth per inch (5 teeth per 30mm) X-Large teeth configuration
- Length: 19.8-inch (500mm) Blade
Mfr # 726-17
Key Features:
- Cutting Capacity: 3.4"
- Features: 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Thickness: 1.2 mm
Mfr # 270-24
Key Features:
- Cutting Capacity: Cut capacity 5.3"
- Overall Length: 9.5-inch (240mm) Blade
- Features: 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Mfr # 278-33
Key Features:
- Cutting Capacity: 6.5"
- Features: 17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
- Includes: Durable black polypropylene sheath with detachable belt holder
Mfr # 726-13
Key Features:
- Cutting Capacity: 2.6"
- Features: 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Application: Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Mfr # 141-18
Key Features:
- Includes: Fiberglass polypropylene grip with a rubber insert
- Capacity: 3.6"
- Application: Pruning & trimming, lawn & garden, hunting & outdoors
Mfr # 119-21
Key Features:
- Includes: Comfortable, rubberized aluminum, pistol-grip handle
- Thickness: 1.4 mm
- Capacity: 4.2"
Mfr # 717-21
Key Features:
- Cutting Capacity: 4.2"
- Features: 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Thickness: 1.4 mm
Mfr # 350-36
Key Features:
- Package Quantity: 1
Mfr # 354-36
Key Features:
- Cutting Capacity: 7.1"
- Features: 5.9 teeth per inch (7 teeth per 30mm) Large teeth configuration
- Finish: Impule-hardened chrome plating
Mfr # 710-65
Key Features:
- Cutting Capacity: 12.8"
- Features: 3.4 teeth per inch (4 teeth per 30mm) X-Large teeth configuration
- Application: Pruning & trimming, lawn & garden, construction, trail building
Mfr # 568-10
Key Features:
- Features: Full tang blade made of premium Japanese steel for strength and durability
- Includes: Custom sheath with hole hanger
- Finish: Hard chrome plating
Mfr # 710-99
Key Features:
- Cutting Capacity: 19.7"
- Features: 5 tri-edge teeth per 30mm near the handle to 2.5 per 30mm at the tip
- Includes: High-quality carrying case