Silicone Hose
Count on great prices, fast shipping and friendly service every time you order a silicone hose from Zoro.
Shop Silicone Hose results
(Showing 1 - 15)
Relevance
Mfr # 5526-100x25
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 200 psi
Mfr # HH-038 X 25
Key Features:
- Hose Inside Dia.: 3/8 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 83 psi
Mfr # C40-250(36)
Key Features:
- Hose Inside Dia.: 2 1/2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 44 psi
Mfr # HH-075 X 25
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 66 psi
Mfr # 51C2.0AS/VBAC-XX
Key Features:
- Item: Butterfly Valve
- Tube Size: 2 in
- Body Material: T304 Stainless Steel
Mfr # 5515-400
Key Features:
- Length: 3 ft.
- Hose Inside Dia.: 4 in
- Material: Silicone
Mfr # T58570HC 3/4
Key Features:
- Pipe Size: 3/4"
- Body Material: Bronze
- Body Style: Inline
Mfr # 7730I3812
Key Features:
- Item: Silicone Hose (By Foot)
- For Use With Mfr. Model Number: F-1000MRE-C, FH2-AAC-HD, KM-1300MAH, KM-1300MRF, KM-1300MWH, KM-1300SAF, KM-1300SRH, KM-1300SWF3, KM-1600MRF, KM-1600SRE3, KM-2000SRH3, KM-280MAH, KM-800MWE, KM-900MRH, KML-451MAH, KML-451MWH, RH1-AAC, RH1-SSB, RH2-AAC, RH2-AAC-HD, RH3-AAC, RH3-SSB-HD
- Package Quantity: 1
Mfr # 51C2.5AS/VBAC-XX
Key Features:
- Item: Butterfly Valve
- Tube Size: 2 1/2 in
- Body Material: T304 Stainless Steel
Mfr # 5515-250
Key Features:
- Length: 3 ft.
- Hose Inside Dia.: 2 1/2 in
- Material: Silicone
Mfr # 24840
Key Features:
- Hose Inside Dia.: 2 1/2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 65 psi
Mfr # HH-025 X 25-
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 83 psi