Sight Glass
Count on great prices, fast shipping and friendly service every time you order sight glass from Zoro.
Shop Sight Glass results
(Showing 1 - 15)
Relevance
Mfr # CSG7012
Key Features:
- Color: Multi
- Package Quantity: 1
Mfr # 6AWU3
Key Features:
- Item: Sight Glass, Moisture Indicator
- Fitting Size: 3/8 x 3/8
- Overall Length (In.): 4 7/16 in
Mfr # 114X63
Key Features:
- Item: Sight Glass Kit
- Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Fits Brand: Speedaire
Mfr # LSP51-05
Key Features:
- Item: Fused Sight
- NPT: 3/4-14
- Type: High PSI Fused Liquid Level
Mfr # LSP151-05-01
Key Features:
- Item: Sight Plug
- NPT: 3/4-14
- Type: Low PSI Liquid Level
Mfr # PSG-4S
Key Features:
- Item: Sight Glass, Moisture Indicator
- Fitting Size: 1/2 x 1/2
- Overall Length (In.): 4 22/25 in
Mfr # LSP51-09
Key Features:
- Item: Fused Sight
- NPT: 2- 11-1/2
- Type: High PSI Fused Liquid Level
Mfr # LSP51-04
Key Features:
- Item: Fused Sight
- NPT: 1/2-14
- Type: High PSI Fused Liquid Level
Mfr # G607-05-A-1-2
Key Features:
- Item: Closed Circuit Liquid Level Gauge
- Type: Pipe Adapter
- Mounting Centers (In.): 5 in
Mfr # 10-GAUGE-001
Key Features:
- Package Quantity: 1
Mfr # 46-0670
Key Features:
- Item: Oil Sight Glass
- For Use With: MI-T-M Pressure Washers
- Fits Brand: MI-T-M
Mfr # 221052
Key Features:
- Weight (Lbs.): 0.6 lbs
- Package Quantity: 1
Mfr # CG
Key Features:
- Pipe Size: 3/4 in
- Outside Dia.: 2 5/8 in
- Inside Dia.: 1 in