Siemens Magnetic Motor Starters
If you need siemens magnetic motor starters we have them at everyday low prices.
Shop Siemens Magnetic Motor Starters results
(Showing 1 - 15)
Relevance
Mfr # 14DUE32AA
Key Features:
- Item: NEMA Magnetic Motor Starter
- Overload Relay Amp Setting: 10 to 40A
- Coil Volts: 120/240V AC
Mfr # 14CUC32AA
Key Features:
- Item: NEMA Magnetic Motor Starter
- Overload Relay Amp Setting: 3 to 12A
- Coil Volts: 120/240V AC
Mfr # 14FUF32AA
Key Features:
- Item: NEMA Magnetic Motor Starter
- Overload Relay Amp Setting: 13 to 52A
- Coil Volts: 120 to 240V AC
Mfr # 14DUD32AA
Key Features:
- Item: NEMA Magnetic Motor Starter
- Overload Relay Amp Setting: 5.50 to 22A
- Coil Volts: 120/240V AC
Mfr # 8536SFO1V02S
Key Features:
- Item: Magnetic Motor Starter
- Coil Volts: 120V AC
- Enclosure NEMA Rating: No Enclosure
Mfr # 8536SCO3V02S
Key Features:
- Item: Magnetic Motor Starter
- Coil Volts: 120V AC
- Enclosure NEMA Rating: No Enclosure
Mfr # LUB12
Key Features:
- Item: Starter Power Base
- Overload Relay Amp Setting: Up to 12A
- Coil Volts: 120 to 600V AC
Mfr # 8536SDO1V02S
Key Features:
- Item: Magnetic Motor Starter
- Coil Volts: 120V AC
- Enclosure NEMA Rating: No Enclosure
Mfr # K802N
Key Features:
- Item: Power Plug Kit
- For Use With: Lincoln Electric Welders
- Application: Provides Four 115V Plugs Rated At 20 Amps Each, One Dual Voltage, Full KVA Plug Rated At 115/230V, 50 Amps
Mfr # B9.10
Key Features:
- Item: Thermal Unit
- Full Load Amps: 5.84 to 7.73
- For Use With: Square D NEMA Motor Starters 00, 0, 1, 1P, 2
Mfr # 9007C54D
Key Features:
- Item: Heavy Duty Limit Switch
- Basic Actuator Style - Limit Switch: Plunger
- Actuator Style - Limit Switch: Plunger, Roller
Mfr # 8910DPA23V09
Key Features:
- Item: Definite Purpose Magnetic Contactor
- Full Load Amps-Inductive: 25 A
- Full Load Amps-Resistive: 30 A
Mfr # HF361
Key Features:
- Item: Safety Switch
- Protection Method: Fusible
- Duty: Heavy
Mfr # QF220A
Key Features:
- Item: Miniature Circuit Breaker
- Series: QF
- Amps: 20A
Mfr # QAA2280.FWSC
Key Features:
- Type: BACnet
- Includes: RJ-11 Tool
- Voltage: 18 to 36V DC or 24 V AC