Siding Snip
Our endless aisle includes a siding snip and so much more!
Shop Siding Snip results
(Showing 1 - 15)
Relevance
Mfr # TSF1
Key Features:
- Cutting Action: Shear Cut
- Features: Minimal Dust; Fine Trimming; Straight Shearing; Lightweight Shear for One Hand Control
- Application: Fiber Cement Siding Shear Drill
Mfr # TSHD
Key Features:
- Cutting Action: Shear Cut
- Overall Length: 7 3/4 in
- Features: Capable of Cutting Layered Seams of Spiral Duct and Angled Profiles of Building Panels and Metal Shingles, Installs in Chuck of Drill, Left/Straight Cutting Action, Plastic Drill Clamp, Tight Pattern and Right Angle Curve Type
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # SRT2
Key Features:
- Overall Length: 6 1/4 in
- Material: Steel
- Features: Easy To Grasp Straight Handle, Smooth Unlocking
Mfr # 6852-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Shear
- Overall Length: 12 1/4 in
Mfr # SL1R
Key Features:
- Cutting Action: Punching
- Overall Length: 8 in
- Material: Forged steel
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # M14A
Key Features:
- Cutting Action: Straight
- Overall Length: 14 in
- Material: Aluminum Frame, Steel Inset Blades
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # JN1601
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Nibbler
- Amps @ 120V: 5.0
Mfr # 18F
Key Features:
- Overall Length: 18 in
- Material: Steel
- Features: Hand Sight Holes for Proper Depth Alignment, Sturdy Design Offers a Quality Fold
Mfr # N1R
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 8 in
- Material: Steel
Mfr # WSLP1
Key Features:
- Overall Length: 11"
- Material: Vinyl/Aluminum Siding and Plastic Skirting
- Features: Vinyl Handle Grips for Added Comfort, Forms Tabs to Secure Vinyl Siding or Plastic Skirting to Finishing Trim; 3/8" Throat
Mfr # DEFT
Key Features:
- Overall Length: 24 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction