Shutter Motor
We make finding a shutter motor fast and simple every time!
Shop Shutter Motor results
(Showing 1 - 15)
Relevance
Mfr # 24N066
Key Features:
- Item: Shutter Motor
- Voltage: 120/240 V
- Includes: Installation Hardware
Mfr # 24N065
Key Features:
- Item: Shutter Counterclockwise Rotation Motor
- Voltage: 115/230 V
- For Use With: Double Panel Wall Shutters
Mfr # 45C683
Key Features:
- Item: Shutter Motor
- Width (In.): 4 in
- For Use With: High Velocity Single Panel Exhaust Shutters 10 in to 36 in
Mfr # 4C885
Key Features:
- Item: Shutter Motor
- Voltage: 115/230 V
- Includes: Linkage, Mounting Bracket, Wiring Terminal Block
Mfr # 45C665
Key Features:
- Item: Shutter Motor
- Mounting Position: Vertical
- For Use With: High Velocity Double Panel Exhaust Shutters 49 in to 60 in
Mfr # 3HHP5
Key Features:
- Item: 17"H-W 6"L Aluminum Backdraft Damper
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Mfr # 904-LN
Key Features:
- For Use With: Grainger Item Number: 2C904
- Fits Brand: Dayton
- For Use With Mfr. Model Number: TB2001
Mfr # MTR-556-SP
Key Features:
- Package Quantity: 1
Mfr # 3K771
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 1TDP7
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 6K321
Key Features:
- Item: Belt Drive Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Cradle Base
Mfr # GGS_47400
Key Features:
- Frame: Non Standard
- HP: 1/20 HP
- Item: Direct Drive Motor
Mfr # 6K030
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 41NL02
Key Features:
- Frame: Non-Standard
- HP: 1/25 HP
- Item: Direct Drive Motor
Mfr # 71633693M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over