Shop Seat
We make finding a shop seat fast and simple every time!
Shop Shop Seat results
(Showing 1 - 15)
Relevance
Mfr # 8509
Key Features:
- Material: Frame: Rugged Steel
- Length: 14.7"
- Includes: 1" Deep Tool Tray
Mfr # DXSTFH030
Key Features:
- Promotion Restriction: Not eligible for promotion
- Series: DXST
- Overall Height: 30 in
Mfr # 8509
Key Features:
- Package Quantity: 1
Mfr # DXSTAH025
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Height: 23 1/2 in
- Caster Type: 360-Degree Swiveling
Mfr # HRASV
Key Features:
- Load Capacity: 480 lb
- Length: 15 in
- Width: 15 in
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # GRSRB20
Key Features:
- Load Capacity: 320 lb
- Type: Round Adjustable
- Length: 18 in
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # 8507
Key Features:
- Material: Frame: Powder Coated; Cover: Vinyl
- Color: Etched and Black Painted
- Length: 14.3"
Mfr # 8514
Key Features:
- Length: 17.2"
- Width: 17.8"
- Features: Air Cylinder, Heavy Duty, Large Steel Reinforced Tool Tray, Replacement Caster
Mfr # C-2036D
Key Features:
- Load Capacity: 300 lb.
- Material: Frame: Steel; Vinyl
- Type: Z-Creeper