Shimpo Force Gauges
We make finding shimpo force gauges fast and simple every time!
Shop Shimpo Force Gauges results
(Showing 1 - 13)
Relevance
Mfr # FGE-100XY
Key Features:
- Range: 0 to 100 lb
- Accuracy: +/-0.2% FS
- Measuring Units: kg, lb, N
Mfr # MF-30
Key Features:
- Range: 30 lb
- Accuracy: +/-0.2% FS
- Measuring Units: lb
Mfr # GD-1
Key Features:
- Range: 0 to 10g
- Accuracy: +/-1 Graduation
- Measuring Units: g
Mfr # GPP-15
Key Features:
- Range: 0 to 15 lb/6804g
- Accuracy: +/-1 Graduation
- Measuring Units: g, lb
Mfr # 479097
Key Features:
- Promotion Restriction: Not eligible for promotion
- Measuring Units: kg, lb, N
- Display: LCD
Mfr # GD-25
Key Features:
- Range: 30 to 250g
- Accuracy: +/-1 Graduation
- Measuring Units: g
Mfr # 63251-5
Key Features:
- Includes: Mounting Hardware
- Current Rating: 2.7A
- Material: DURAMOLD(TM)
Mfr # 33213
Key Features:
- Overall Length: 7"
- Blade Material: Stainless Steel
- Handle Style: Straight
Mfr # JIC-63050
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 9 1/4 in
- Cutting Action: Shear
Mfr # 220540-1003
Key Features:
- Item: Scissors
- Package Quantity: 1
Mfr # DT-107A
Key Features:
- Item: Tachometer
- Display: 5 Digit LED
- Speed (M/Min): 0.02 to 3810
Mfr # DT-105A
Key Features:
- Item: Tachometer
- Display: 5 digit LCD
- Contact RPM Range: 0.10 to 25,000
Mfr # DT-107A-S12
Key Features:
- Item: Tachometer
- Display: 5 Digit LED
- Calibration Certificate: NIST