Sheetmetal Roller
We have the sheetmetal roller you need to get the job done right.
Shop Sheetmetal Roller results
(Showing 1 - 15)
Relevance
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Combination Machine
- Bending Length (In.): 12 in
Key Features:
- Cutting Action: Punching
- Overall Length: 8 in
- Material: Forged steel
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Combination Machine
- Bending Length (In.): 52 in
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Key Features:
- Overall Length: 18 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 8 in
- Material: Steel
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Combination Machine
- Bending Length (In.): 30 in
Key Features:
- Number of Pieces: 27
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Combination Machine
- Bending Length (In.): 40 in
Key Features:
- Includes: Clamp and Mounting Hardware
- For Use With: 1ELH1 Shear
- Type: Optional
Key Features:
- Item: Ironworker Sheet Metal Brake
- Cutting Capacity (In.): 1/4 in
- Cutting Width (In.): 8 in