Sheet Metal Roller
We make finding a sheet metal roller fast and simple every time!
Shop Sheet Metal Roller results
(Showing 1 - 15)
Relevance
Mfr # 22234 CC W33
Key Features:
- Bore Dia. (mm): 170 mm
- Outside Dia. (mm): 310 mm
- Width (mm): 86 mm
Mfr # 22218 EK
Key Features:
- Bore Dia. (mm): 90 mm
- Outside Dia. (mm): 160 mm
- Width (mm): 40 mm
Mfr # 23034 CC W33
Key Features:
- Bore Dia. (mm): 170 mm
- Outside Dia. (mm): 260 mm
- Width (mm): 67 mm
Mfr # 29416 E
Key Features:
- Bore Dia. (mm): 80 mm
- Outside Dia. (mm): 170 mm
- Width (mm): 54 mm
Mfr # 22232 CC W33
Key Features:
- Bore Dia. (mm): 160 mm
- Outside Dia. (mm): 290 mm
- Width (mm): 80 mm
Mfr # 23040 CC W33
Key Features:
- Bore Dia. (mm): 200 mm
- Outside Dia. (mm): 310 mm
- Width (mm): 82 mm
Mfr # 22326 CCK W33
Key Features:
- Bore Dia. (mm): 130 mm
- Outside Dia. (mm): 280 mm
- Width (mm): 93 mm
Mfr # 22240 CC W33
Key Features:
- Bore Dia. (mm): 200 mm
- Outside Dia. (mm): 360 mm
- Width (mm): 98 mm
Mfr # 24130 2CS5/VT143
Key Features:
- Bore Dia. (mm): 150 mm
- Outside Dia. (mm): 250 mm
- Width (mm): 100 mm
Mfr # 23024 CC W33
Key Features:
- Bore Dia. (mm): 120 mm
- Outside Dia. (mm): 180 mm
- Width (mm): 46 mm
Mfr # 30312 J2/Q
Key Features:
- Cage Material: Sheet Metal
- Type: Complete Bearing
- Lubrication: No Lubrication
Mfr # 021K36208R
Key Features:
- Package Quantity: 1
Mfr # 032K60208B
Key Features:
- Package Quantity: 1
Mfr # 021E48208L
Key Features:
- Package Quantity: 1
Mfr # 021K48208B
Key Features:
- Package Quantity: 1