Sheet Metal Clamp
We make finding a sheet metal clamp fast and simple every time!
Shop Sheet Metal Clamp results
(Showing 1 - 15)
Relevance
Mfr # 8R
Key Features:
- Max. Opening: 3 1/8 in
- Throat Depth: 1 3/4 in
- Overall Length: 8"
Mfr # 2FDC2
Key Features:
- Max. Opening: 1/2 in
- Throat Depth: 1 3/4 in
- Overall Length: 7-3/4"
Mfr # 251
Key Features:
- Jaw Width: 2 5/8 in
- Material: Steel
- Finish: Nickel Plated
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # LSZ54N
Key Features:
- Item: Rod Lever Actuator
- Arm Length: 13 in
- Roller Dia.: 0.13 in
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 7WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # J260XLS
Key Features:
- Number of Pieces: 5
- Material: Steel
- Overall Length: 5 in, 7 in, 10 in, 12 in, 16 in
Mfr # 102L3 - 10R
Key Features:
- Features: Hooded Design, Maximum Contact on Flat, Square, or Hex
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 37
Key Features:
- Number of Pieces: 2
- Overall Length: 5 in, 10 in
- Length: 5", 10"
Mfr # J6014RK
Key Features:
- Item: Torque Wrench Repair Kit
- For Use With: J6014CX, J6014CXCERT, J6014MC, J6014NMC, J6016C,J6016CX, J6016CXCERT, J6016MC, J6016NMC, J6068C, J6072C, J6072CX, J6072CXCERT, Mfr. No. J6014C
- Type: 1/2 in Drive
Mfr # 6SP
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # 6LN
Key Features:
- Features: Backed By Irwin Lifetime Guarantee
- Handle Type: Plain
- Jaw Length: 2 in