Sheet Metal Bender
We make finding a sheet metal bender fast and simple every time!
Shop Sheet Metal Bender results
(Showing 1 - 15)
Relevance
Mfr # 45FF43
Key Features:
- Item: Master Tubing Service Kit
- Type: NA
- Length (In.): NA
Mfr # WF18
Key Features:
- Overall Length: 18 in
- Material: Steel
- Features: Commonly used for Folding Channels and Making Long Uniform Bends in Sheet Metal, Constructed of Heavy 16 Gauge Steel that Keeps Folding Channels from Widening and Ensures Precise and Accurate Bends, Ideal for Folding Drive Cleat Channels with 3/8 in Depth to Make Longer Wider Folds in Register Boots, End Caps, Plenums
Mfr # R-M3
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Metal Bender
- Type: Manual
Mfr # S3R
Key Features:
- Overall Length: 8 1/2 in
- Material: Forged steel
- Features: 24 Gauge (0.71 mm) Capacity, Bend, Fold, Flatten, Straighten Sheet Metal on the Job, Ergonomic Redline Handles
Mfr # BTB300
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: Manual
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Mfr # 406
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 3/8 in
Mfr # 45J342
Key Features:
- Item: Bar and Tube Bender
- Bending Length (In.): 2 in
- Cutting Width (In.): 59/250 in
Mfr # WFB2 STAND
Key Features:
- Item: Tube and Pipe Bender Stand,37x13x14"
- Color: Blue
- Compatible with Manufacturer Part Number: WFB2
Mfr # 46000
Key Features:
- Item: Brake Drum Dolly
- Type: Automotive
- Capacity: 15 in , 16-1/2 in Drums
Mfr # 555C
Key Features:
- Item: Bender Assy 555 Classic
- Package Quantity: 1
Mfr # MCB-650
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Metal Bender
- Type: Manual
Mfr # 73861
Key Features:
- Anti-Seize Type: General Purpose Anti-Seize
- Base Composition: Copper
- Lubricant Container: Aerosol Can
Mfr # HECWFB2
Key Features:
- Item: Manual Pipe/Tube Bender
- Type: Manual
- Package Quantity: 1
Mfr # 45J336
Key Features:
- Item: Bar and Tube Bender
- Application: Bending
- Features: Easy and Precise Operation, Wide Supporting Face