Sharpener Machine
If you need a sharpener machine we have them at everyday low prices.
Shop Sharpener Machine results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Sharpening/Grinding Machine
- Accessory Type: Sharpening/Grinding Machine
- Package Quantity: 1
Key Features:
- Item: Combination Knife and Scissors Sharpener
- Overall Height (In.): 0.75" (1.9 cm)
- Features: High-Grade, Tungsten Carbide Inserts Sharpen Both Sides of the Blade at the Same Time
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Key Features:
- Item: Linear Grinding Machine
- HP: 5 hp
- Disc Dia. (In.): 6 in
Key Features:
- Features: Diamond Polished Carbide Blades, Lightweight and Compact Design, Safety Finger Guard
- Overall Height (In.): 4
- Overall Depth (In.): 2-1/4
Key Features:
- Item: Chain Saw Chain Sharpener
- For Use With: 110V Power Source
- Includes: (1) 3/16 in Grinding Wheel
Key Features:
- Overall Length: 6-1/2"
- Blade Material: Titanium Bonded Cutlery-Grade Steel
- Handle Style: RibGrip
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Bench Grinder
- For Max. Wheel Dia.: 8 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Bench Grinder
- For Max. Wheel Dia.: 6 in
Key Features:
- Item: Knife And Scissor Sharpener,Easy Grp,PK3
- Package Quantity: 3
Key Features:
- Item: Bench Grinder
- For Max. Wheel Dia.: 8 in
- Finishing Wheel Width: 1"
Key Features:
- Voltage: 120 V
- Features: Belts Measure 3/4 in x 12 in except 6000G Belt 1/2 in x 12 in, Fully Adjustable from 15 Degrees to 30 Degrees , Variable Speed Motor
- Width (In.): 3/4
Key Features:
- Item: Oven Mitt
- Style: Hand Shaped
- Material: Quilted Silicone
Key Features:
- Item: Knife and tool sharpener
- Overall Width (In.): 9
- Standards: ETL, UL
Key Features:
- Item: Belt and Disc Sander
- For Max. Wheel Dia.: 6 in
- Belt SFPM: 3240