Sharkbite Pressure Reducing Valves
If you need sharkbite pressure reducing valves we have them at everyday low prices.
Shop Sharkbite Pressure Reducing Valves results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pressure Regulator
- Series: EB-75
- Inlet Size: 3/4 in
Key Features:
- Pipe Size: 3/4"
- Inlet Size: 3/4"
- Outlet Size: 3/4"
Key Features:
- Pipe Size: 1/2"
- Inlet Size: 1/2"
- Outlet Size: 1/2"
Key Features:
- Item: Pressure Regulator
- Inlet Size: 1/2 in
- Series: EB-75
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Key Features:
- Item: Pressure Regulator
- Inlet Size: 1/2 in
- Series: LF263A
Key Features:
- Item: Impeller
- Material: Noryl
- Max. Temp. (F): 225 Degrees F
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Key Features:
- Item: Boiler Feed Valve w/Backflow Preventer
- Connection Type: FNPT x Sweat Union
- Body Material: Bronze
Key Features:
- Item: Industrial Coupler,MPT,1/4"
- Material: Brass
- Package Quantity: 1
Key Features:
- Item: Coupling
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: Straight Connector
Key Features:
- Pipe Size: 1/2"
- Body Material: Lead-Free DZR Brass
- Body Style: Inline
Key Features:
- Item: Disconnect Tongs
- Material: Stainless Steel
- Application: 1/2 in Tube Size