Sharkbite Hose
We make finding a sharkbite hose fast and simple every time!
Shop Sharkbite Hose results
(Showing 1 - 15)
Relevance
Mfr # SS3088FLEX24LF
Key Features:
- Standards: IAPMO, NSF61
- Outlet Type: FIP
- Package Quantity: 1
Mfr # U3088FLEX18BVLF
Key Features:
- Standards: IAPMO, NSF61
- Application: Water Heater
- Outside Dia. (In.): 3/4
Mfr # SS3088FLEX18LF
Key Features:
- Standards: IAPMO, NSF61
- Pipe Dia. (In.): 3/4
- Max. Working Pressure (PSI): 200
Mfr # AI-35121
Key Features:
- Length: 1
- Material: Plastic
- Overall Length (In.): 1
Mfr # P3-2.5-316
Key Features:
- Pipe Size - Nominal: 3 in
- Overall Pipe Length: 2 ft
- Pipe Connection Type: Push-Fit
Mfr # 16324
Key Features:
- Package Quantity: 1
Mfr # 515-1016F
Key Features:
- Package Quantity: 1
Mfr # 496-237
Key Features:
- Item: Water Htr Connectr,18,SS,3/4"MIPx3/4"FIP
- Package Quantity: 1
Mfr # HA-WC-101
Key Features:
- Package Quantity: 1
Mfr # U134LF
Key Features:
- Item: Male Adapter
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: Straight Adapter
Mfr # U256LF
Key Features:
- Item: Elbow
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: 90 Degrees Elbow
Mfr # U016LF
Key Features:
- Item: Coupling
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: Straight Connector
Mfr # 88-3060
Key Features:
- Material of Construction: Stainless Steel Braided
- Hose Inside Dia.: 5/16 in
- Outside Dia. (In.): 3/4
Mfr # HF308X12HMXHMS
Key Features:
- Dia. (In.): 1/2
- Length (In.): 12
- Max. Working Pressure (PSI): 375
Mfr # U362LF
Key Features:
- Item: Tee
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: Tee