Sharkbite Flexible Gas Connectors
We have the sharkbite flexible gas connectors you need to get the job done right.
Shop Sharkbite Flexible Gas Connectors results
(Showing 1 - 15)
Relevance
Mfr # U3008FLEX18LF
Key Features:
- Standards: ASME A112.18.6
- Max. Working Pressure (PSI): 200
- Operating Temp. (F): 200 Degrees
Mfr # SS3088FLEX18LF
Key Features:
- Standards: IAPMO, NSF61
- Pipe Dia. (In.): 3/4
- Max. Working Pressure (PSI): 200
Mfr # SS3088FLEX24LF
Key Features:
- Standards: IAPMO, NSF61
- Outlet Type: FIP
- Package Quantity: 1
Mfr # U3088FLEX18BVLF
Key Features:
- Standards: IAPMO, NSF61
- Application: Water Heater
- Outside Dia. (In.): 3/4
Mfr # A50
Key Features:
- Standards: CSA
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Size: 1/2 in
Mfr # A75
Key Features:
- Standards: CSA, UL Listed
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Item: Snapfast Fitting
Mfr # 1675BP48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Mfr # 1675BPQR48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Mfr # 5P478
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Tee
- Fitting Schedule/Class: Class 150
Mfr # A-HOSES
Key Features:
- Sub-Category: Hoses Assembly
- Fits Brand: Speakman
- Material: Stainless Steel
Mfr # THU9744
Key Features:
- Item: Flat Washer For Water Supply Hose
- For Use With: Mfg. No. MS992CUMFG
- Fits Brand: Neorest
Mfr # U520LF
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Mfr # U008LF
Key Features:
- Item: Coupling
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: Straight Connector
Mfr # 22222-0000LF
Key Features:
- Pipe Size: 1/2"
- Body Material: Lead-Free DZR Brass
- Body Style: Inline
Mfr # U711A
Key Features:
- Item: Disconnect Tongs
- Material: Stainless Steel
- Application: 1/2 in Tube Size