Shallow Pot Magnet
If you need a shallow pot magnet we have them at everyday low prices.
Shop Shallow Pot Magnet results
(Showing 1 - 14)
Relevance
Mfr # 376A
Key Features:
- Material: Ceramic
- Max. Pull: 12 lb
- Thickness: 0.3594 in
Mfr # 376D
Key Features:
- Diameter: 3 1/4 in
- Material: Ceramic
- Overall Length: 3 3/16 in
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # 10E795
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 10E797
Key Features:
- Material: Ceramic 5
- Max. Pull: 9.8 lb
- Thickness: 0.406 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # MX2000
Key Features:
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
- Max. Pull: 38 lb
Mfr # 3DYC1
Key Features:
- Material: Ceramic
- Overall Length: 2 45/64 in
- Casing Material: Nickel Plating