Shaft Support
We have the shaft support you need to get the job done right.
Shop Shaft Support results
(Showing 1 - 15)
Relevance
Mfr # SB4
Key Features:
- Body Width (In.): 0.5 in
- Overall Width (In.): 1.5 in
- Item: Shaft Support Block
Mfr # SB8
Key Features:
- Dimension I: 1 in
- Shaft Dia. (In.): 0.5 in
- Type: End Support Block
Mfr # SB16
Key Features:
- Dimension E: 2.5 in
- Dimension C: 1 in
- Dimension G: 1.375 in
Mfr # 2CNU6
Key Features:
- Dimension D: 1.175 in
- Lubrication: No Lubrication System
- Liner: Frelon(TM) Gold
Mfr # FSB16
Key Features:
- Type: Flanged End Support Block
- Shaft Dia. (In.): 1 in
- Dimension E: 0.625 in
Mfr # 2CNV2
Key Features:
- Flange Thickness (In.): 0.438 in
- Dimension F: 0.438 in
- Bore Dia. (In.): 1.25 in
Mfr # SB-12
Key Features:
- Item: Metalbond
- Adhesive Grouping: Sealant
- Color: Aluminum Gray
Mfr # ST295
Key Features:
- Item: L-Shaped Screed Set
- Type: L-Shaped
- Number of Pieces: 5
Mfr # QS 5/8 L 12
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 5/8 in
- Length: 12 in
Mfr # SPB12OPN
Key Features:
- Item: Linear Pillow Block Bearing
- Bore Dia. (In.): 0.75 in
- Material: Aluminum Alloy
Mfr # A122026
Key Features:
- Item: Linear Ball Bearing
- Type: Closed
- Bore Dia.: 0.75 in
Mfr # SPB16OPN
Key Features:
- Item: Linear Pillow Block Bearing
- Bore Dia. (In.): 1 in
- Material: Aluminum Alloy
Mfr # SPB16
Key Features:
- Item: Linear Pillow Block Bearing
- Bore Dia. (In.): 1 in
- Material: Aluminum Alloy
Mfr # SUPER8OPN
Key Features:
- Item: Linear Ball Bearing
- Type: Open
- Bore Dia.: 0.5 in
Mfr # 8106-448-009
Key Features:
- Item: Precision Ball Nut
- Type: Non-Preloaded
- Ball Screw Dia.: 0.631 in