Shaft Sleeve
Count on great prices, fast shipping and friendly service every time you order a shaft sleeve from Zoro.
Shop Shaft Sleeve results
(Showing 1 - 15)
Relevance
Mfr # PPTLS2222G
Key Features:
- Item: Shaft Sleeve
- Fits Brand: DAYTON
- For Use With Mfr. Model Number: PPTLS2222G
Mfr # PP60101G
Key Features:
- Item: Shaft Sleeve
- Shaft Dia. (In.): 7/8 in ID x 1-1/4 in OD
- For Use With Mfr. Model Number: 5ULN9
Mfr # PP60102G
Key Features:
- Item: Shaft Sleeve
- Gasket Material: Stainless Steel
- For Shaft Diameter: 7/8 in
Mfr # 185025
Key Features:
- For Use With: Universal
- Item: Shaft Sleeve, 1-1/4"
- Fits Brand: Multiple
Mfr # 4K66
Key Features:
- Item: Shaft Sleeve
- For Use With Mfr. Model Number: 3656S
- Fits Brand: Goulds
Mfr # T076A73713
Key Features:
- Package Quantity: 1
Mfr # SX8103721
Key Features:
- Item: Pump Shaft Sleeve
- Material: Stainless Steel
- For Use With: Pumps
Mfr # 185141
Key Features:
- Item: Shaft Sleeve Kit, Stainless Steel
- Includes: Lubricant
- Fits Brand: Bell & Gossett
Mfr # 99868
Key Features:
- Item: Wear Sleeve
- Shaft Dia. Range: 0.998 to 1.002 in
- Width on Shaft: 7.95 mm
Mfr # 30D495
Key Features:
- Item: Reducing Bushing
- Inside Dia.: 1/2 in
- Outside Dia.: 5/8 in
Mfr # PP60050G
Key Features:
- Item: Shaft Seal
- Product Type: Shaft Seal C/C/B
- For Shaft Diameter: 1 1/4 in
Mfr # SBS-4106 NB
Key Features:
- Item: Vent Boot Hanger
- Type: Ninety Degree Boot
- Collar Dia. (In.): 6 in
Mfr # SUA-062
Key Features:
- Item: Step Up Adapter
- Bore: 5/8 in
- Overall Length: 3 1/4 in
Mfr # 99266
Key Features:
- Width: 0.75 in; 0.875 in
- Shaft Diameter: 2.677 in
- Flange Diameter: 3-1/8 in