Sgs Pro Carbide Burs
We have the sgs pro carbide burs you need to get the job done right.
Shop Sgs Pro Carbide Burs results
(Showing 1 - 10)
Relevance
Mfr # 18265
Key Features:
- Length of Cut: 1 in, 1 1/8 in
- Trade Number: SB-5, SC-5, SF-5, SG-5, SL-4
- Overall Length: 2 3/4 in, 3 in
Mfr # 17453
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder End Radius
- Cutter Dia.: 1/8"
Mfr # M30TiN
Key Features:
- Item: Carbide Burrs Set
- Includes: (30) Carbide Burrs
- Material: Titanium Nitride (TiN) Coated Carbide
Mfr # 2LYT1
Key Features:
- Length of Cut: 5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in
- Trade Number: SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SD-3, SD-5, SE-3, SF-1, SF-3, SF-5, SG-1, SG-3, SL-3, SL-4
- Overall Length: 2 in, 2 5/64 in, 2 3/16 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 2 15/16 in, 3 1/32 in
Mfr # 310-002021
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder
- Cutter Dia.: 1/2"
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Accessory Type: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 06B454
Key Features:
- Abrasive Material: Zirconia Alumina
- Disc Dia.: 4-1/2"
- Disc Type: Type 27S
Mfr # 1221
Key Features:
- Item: Die Grinder Kit,Rotary Burr Set,8 pcs.
- Air Inlet: 1/4 in
- Free Speed: 25,000 rpm
Mfr # 55795
Key Features:
- Item: Countersink
- Countersink Angle: 82 Degrees
- Body Dia.: 1/2 in
Mfr # SNAP1RA
Key Features:
- Item: SNAPConnect Connector
- Color: Clear
- Type: Pigtailed Connector