Sewing Product
We make finding a sewing product fast and simple every time!
Shop Sewing Product results
(Showing 1 - 15)
Relevance
Mfr # JIC-3209
Key Features:
- Item: Insulated Cable Sewing Needle
- Number of Pieces: 1
- Material: Xylan Coated
Mfr # JIC-287
Key Features:
- Item: Cable Sewing Needle
- Number of Pieces: 1
- Material: Aluminum
Mfr # 4411
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Sewing Machine
- Housing Material: Plastic
Mfr # WHCS2
Key Features:
- Overall Length: 5", 8"
- Blade Material: Stainless Steel
- Handle Style: Soft Touch
Mfr # RB-287/6
Key Features:
- Item: Replacement Cable Sewing Needle
- Number of Pieces: 6
- Power: Manual
Mfr # 177209
Key Features:
- Item: Reclosable Fastener
- Hook and Loop Type: Loop
- Adhesive Type: No Adhesive
Mfr # SMT-7242
Key Features:
- Type: Sewing Table
- Item: Sewing Table,Double Unit,Maple
- Color: Almond
Mfr # SMT-7224
Key Features:
- Item: Sewing Table,Single Unit,Maple
- Shape: Rectangle
- Width: 72"
Mfr # 90700
Key Features:
- Item: Reclosable Fastener
- Hook and Loop Type: Self-Mating
- Adhesive Type: No Adhesive
Mfr # 30-VG-0750C-G2
Key Features:
- Color: Clear
- Shrink Tubing I.D. Before Shrinking: 0.75 in
- Shrink Tubing Material: PVC
Mfr # N02150R
Key Features:
- Item: Webbing
- Thickness: 0.043 +/-0.009
- Breaking Strength: 7,000 lb
Mfr # W22N
Key Features:
- Overall Length: 12"
- Blade Material: Nickel-Plated
- Handle Style: Bent
Mfr # CST-1900
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Mfr # L5BA0321071
Key Features:
- Item: Safety Latch for 3 Ton Lever Hoist
- For Use With: LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5
- For Use With Mfr. Model Number: LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5
Explore More
wilton axes, hatchets, & splitting wedges
westward hand saws
marshalltown tile floats
imperial plier sets
vaughan ball peen hammers
greenlee screwdriver sets
otc cutting pliers
vaughan engineer, drilling & blacksmith hammers
starrett hand held punches
knipex locking pliers
westward wire strippers & crimpers
irwin quick-grip locking clamps