Sewing Nippers
We have the sewing nippers you need to get the job done right.
Shop Sewing Nippers results
(Showing 1 - 15)
Relevance
Mfr # 2078904
Key Features:
- Features: Spring-Loaded to Reduce Fatigue; Grips Provide Comfort, Control and Less Hand Fatigue
- Jaw Length: 5/16"
- Jaw Width: 9/16"
Mfr # 2078904
Key Features:
- Features: Spring Return
- Handle Type: Ergonomic
- Jaw Length: 1/4 in
Mfr # 358
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic, Dipped
- Jaw Length: 1/2 in
Mfr # 357
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/4 in
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 148-10
Key Features:
- Features: Heavy Duty Construction, Ideal For Cutting Large Nails, Site Hardened Edges For Durability
- Handle Type: Ergonomic
- Jaw Length: 3/4 in
Mfr # 1UKN5
Key Features:
- Handle Type: Dipped
- Jaw Length: 3/4 in
- Jaw Width: 1 1/4 in
Mfr # 99 01 250
Key Features:
- Features: Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type: Plastic Coated
- Material: High Grade Special Tool Steel
Mfr # 2078318
Key Features:
- Features: Extra Comfort, Reduces Hand Fatigue
- Handle Type: ProTouch Ergonomic
- Jaw Length: 1/2 in
Mfr # 99 01 280
Key Features:
- Features: Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type: Plastic Coated
- Material: High Grade Special Tool Steel
Mfr # 68 01 200
Key Features:
- Features: Cutting Edge Hardness Approx. 61 HRC, Cutting Edges Additionally Hardened, Cutting Edges for Soft and Hard Wire, Head Shape Provides Optimized Movement When Tightening Steel Mesh Knots During Reinforced Concrete Work, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Suitable for Twisting and Cutting Binding Wire
- Handle Type: Plastic Coated
- Material: Special Tool Steel
Mfr # 61 01 200 SBA
Key Features:
- Features: High Leverage
- Handle Type: Dipped
- Jaw Length: 1 in
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 32036
Key Features:
- Features: 3 Times More Cutting Power, Compound Mechanism, Easy To Clean, Rustproof
- Handle Type: Ergonomic, Comfort Grip, Non Slip
- Jaw Length: 1 in
Mfr # 358CB
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/2 in